-
PS3X-D24AFGIDEC Power Supplies, PS3X SeriesItem NumberPS3X-D24AFGMFG Item NumberPS3X-D24AFGSeriesPS3XProduct DescriptionPower Supply, 24VDC, 2.2A, 1Ph, 50W,Specifications
Specifications Power 50 W Input Voltage (AC) 88-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 21.6-26.4 VDC Output Current 2.2 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 84 % Operating Temperature 14-158 °F -
PS3X-B05AFCIDEC Power Supplies, PS3X SeriesItem NumberPS3X-B05AFCMFG Item NumberPS3X-B05AFCSeriesPS3XProduct DescriptionPower Supply, 5VDC, 3A, 1Ph, 15W,Specifications
Specifications Power 15 W Input Voltage (AC) 85-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 6 VDC Output VDC 4.5-5.5 VDC Output Current 3 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 77 % Operating Temperature -4-158 °F -
PS3X-B12AFCIDEC Power Supplies, PS3X SeriesItem NumberPS3X-B12AFCMFG Item NumberPS3X-B12AFCSeriesPS3XProduct DescriptionPower Supply, 12VDC, 1.3A, 1Ph, 15W,Specifications
Specifications Power 15 W Input Voltage (AC) 85-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 10.8-13.2 VDC Output Current 1.3 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 81 % Operating Temperature -4-158 °F -
PS3X-B24AFCIDEC Power Supplies, PS3X SeriesItem NumberPS3X-B24AFCMFG Item NumberPS3X-B24AFCSeriesPS3XProduct DescriptionPower Supply, 24VDC, 0.63A, 1Ph, 15Specifications
Specifications Power 15 W Input Voltage (AC) 85-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 21.6-26.4 VDC Output Current 0.63 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 82 % Operating Temperature -4-158 °F -
PS3X-C05AFCIDEC Power Supplies, PS3X SeriesItem NumberPS3X-C05AFCMFG Item NumberPS3X-C05AFCSeriesPS3XProduct DescriptionPower Supply, 5VDC, 5A, 1Ph, 25W,Specifications
Specifications Power 25 W Input Voltage (AC) 88-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 6 VDC Output VDC 4.5-5.5 VDC Output Current 5 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 77 % Operating Temperature -4-158 °F -
PS3X-C12AFCIDEC Power Supplies, PS3X SeriesItem NumberPS3X-C12AFCMFG Item NumberPS3X-C12AFCSeriesPS3XProduct DescriptionPower Supply, 12VDC, 2.1A, 1Ph, 25W,Specifications
Specifications Power 25 W Input Voltage (AC) 88-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 10.8-13.2 VDC Output Current 2.1 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 81 % Operating Temperature -4-158 °F -
PS3X-C24AFCIDEC Power Supplies, PS3X SeriesItem NumberPS3X-C24AFCMFG Item NumberPS3X-C24AFCSeriesPS3XProduct DescriptionPower Supply, 24VDC, 1.1A, 1Ph, 25W,Specifications
Specifications Power 25 W Input Voltage (AC) 88-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 21.6-26.4 VDC Output Current 1.1 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 84 % Operating Temperature -4-158 °F -
PS3X-D12AFGIDEC Power Supplies, PS3X SeriesItem NumberPS3X-D12AFGMFG Item NumberPS3X-D12AFGSeriesPS3XProduct DescriptionPower Supply, 12VDC, 4.2A, 1Ph, 50W,Specifications
Specifications Power 50 W Input Voltage (AC) 88-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 10.8-13.2 VDC Output Current 4.2 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 81 % Operating Temperature 14-158 °F -
PS3X-E24AFGIDEC Power Supplies, PS3X SeriesItem NumberPS3X-E24AFGMFG Item NumberPS3X-E24AFGSeriesPS3XProduct DescriptionPower Supply, 24VDC, 4.5A, 1Ph, 100Specifications
Specifications Power 100 W Input Voltage (AC) 88-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 21.6-26.4 VDC Output Current 4.5 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 84 % Operating Temperature 14-158 °F -
PS3X-Q24AFGIDEC Power Supplies, PS3X SeriesItem NumberPS3X-Q24AFGMFG Item NumberPS3X-Q24AFGSeriesPS3XProduct DescriptionPower Supply, 24VDC, 3.2A, 1Ph, 75W,Specifications
Specifications Power 75 W Input Voltage (AC) 88-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 21.6-26.4 VDC Output Current 3.2 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 84 % Operating Temperature 14-158 °F