-
SMART1000RM1UNTripp-Lite Power Supplies, SmartPro SeriesItem NumberSMART1000RM1UNMFG Item NumberSMART1000RM1UNSeriesSmartProProduct Description750VA UPS Line Interactive RM 120VSpecifications
Specifications Volt Amp Capacity (VA) 1,000 VA Watt Capacity 800 W Voltage 120 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Number of Outputs 6 Run Time (Full Load) 4 Min Run Time (Half Load) 14 Min Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SMART1200XLHGLTripp-Lite Power Supplies, SmartPro SeriesItem NumberSMART1200XLHGLMFG Item NumberSMART1200XLHGLSeriesSmartProProduct Description1000VA 750W Lithium Ion UPS SmartSpecifications
Specifications Volt Amp Capacity (VA) 1,000 VA Watt Capacity 750 W Nominal Voltage 120 VAC Phase 1 Class Line Interactive Connection Type Plug-In Number of Outputs 4 Run Time (Full Load) 10 Min Run Time (Half Load) 28 Min Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SMART700HGLTripp-Lite Power Supplies, SmartPro SeriesItem NumberSMART700HGLMFG Item NumberSMART700HGLSeriesSmartProProduct Description700VA 450W Lithium Ion UPS SmartSpecifications
Specifications Volt Amp Capacity (VA) 700 VA Watt Capacity 450 W Voltage 115 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Number of Outputs 4 Run Time (Full Load) 18 Min Run Time (Half Load) 42 Min Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SMX3000XLRT2UTripp-Lite Power Supplies, SmartPro SeriesItem NumberSMX3000XLRT2UMFG Item NumberSMX3000XLRT2USeriesSmartProProduct Description3000VA International UPS SystemSpecifications
Specifications Volt Amp Capacity (VA) 3,000 VA Watt Capacity 2,250 W Voltage 230 VAC Nominal Voltage 240 VAC Phase 1 Class Line Interactive Connection Type Plug-In Number of Outputs 9 Run Time (Full Load) 4 Min Run Time (Half Load) 11 Min AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SMART1000RM2ULTripp-Lite Power Supplies, SmartPro SeriesItem NumberSMART1000RM2ULMFG Item NumberSMART1000RM2ULSeriesSmartProProduct Description1000VA 800W UPS Smart Lithium IonSpecifications
Specifications Volt Amp Capacity (VA) 1,000 VA Watt Capacity 800 W Voltage 120 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Connection Type Plug-In Number of Outputs 6 Run Time (Full Load) 8.3 Min Run Time (Half Load) 20 Min Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SMART550USB2Tripp-Lite Power Supplies, SmartPro SeriesItem NumberSMART550USB2MFG Item NumberSMART550USB2SeriesSmartProProduct Description550VA 300W UPS Smart Tower BatterySpecifications
Specifications Volt Amp Capacity (VA) 550 VA Watt Capacity 300 W Voltage 120 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Number of Outputs 6 Number of UPS Outlets 4 Number of Surge Outlets 2 Run Time (Full Load) 3.5 Min Run Time (Half Load) 12 Min Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SMX1200XLHGLTripp-Lite Power Supplies, SmartPro SeriesItem NumberSMX1200XLHGLMFG Item NumberSMX1200XLHGLSeriesSmartProProduct Description1000VA 750W 230V Lithium Ion UPSSpecifications
Specifications Volt Amp Capacity (VA) 1,000 VA Watt Capacity 750 W Voltage 230 VAC Nominal Voltage 240 VAC Phase 1 Class Line Interactive Connection Type Plug-In Number of Outputs 6 Run Time (Full Load) 27.5 Min Run Time (Half Load) 36 Min AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SMX700HGLTripp-Lite Power Supplies, SmartPro SeriesItem NumberSMX700HGLMFG Item NumberSMX700HGLSeriesSmartProProduct Description700VA 450W 230V Lithium Ion UPSSpecifications
Specifications Volt Amp Capacity (VA) 700 VA Watt Capacity 450 W Voltage 230 VAC Nominal Voltage 240 VAC Phase 1 Class Line Interactive Connection Type Plug-In Number of Outputs 9 Run Time (Half Load) 36 Min AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SMART1050TSUTripp-Lite Power Supplies, SmartPro SeriesItem NumberSMART1050TSUMFG Item NumberSMART1050TSUSeriesSmartProProduct DescriptionUPS Smart Tower 1050VA 900W BatterySpecifications
Specifications Volt Amp Capacity (VA) 1,050 VA Watt Capacity 900 W Voltage 120 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Connection Type Plug-In Number of Outputs 8 Number of UPS Outlets 6 Number of Surge Outlets 2 Run Time (Full Load) 3 Min Run Time (Half Load) 8.5 Min Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SMART1500LCDTXLTripp-Lite Power Supplies, SmartPro SeriesItem NumberSMART1500LCDTXLMFG Item NumberSMART1500LCDTXLSeriesSmartProProduct Description1440VA 1200W UPS Smart TowerSpecifications
Specifications Volt Amp Capacity (VA) 1,440 VA Watt Capacity 1,200 W Voltage 120 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Connection Type Plug-In Number of Outputs 8 Number of UPS Outlets 6 Number of Surge Outlets 2 Run Time (Full Load) 1.5 Min Run Time (Half Load) 6 Min Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day.