-
RLW-001103MTE Line Reactors, RLW SeriesItem NumberRLW-001103MFG Item NumberRLW-001103SeriesRLWProduct DescriptionReactor, 11A, 2.100mH, 3Ph, OpenSpecifications
Specifications Phase 3 Enclosed Unit No Current Rating 11 A Inductance 0.0021 H Watt Loss 40.9 W HP @ 240 VAC 3 hp Impedance @ 240 VAC 5 % HP @ 480 VAC 7.5 hp Impedance @ 480 VAC 3 % Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RLW-01P105MTE Line Reactors, RLW SeriesItem NumberRLW-01P105MFG Item NumberRLW-01P105SeriesRLWProduct DescriptionReactor, 1.1A, 33.000mH, 3Ph, OpenSpecifications
Specifications Phase 3 Enclosed Unit No Current Rating 1.1 A Inductance 0.033 H Watt Loss 10.1 W HP @ 480 VAC 0.25 hp Impedance @ 480 VAC 3 % Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RLW-04P805MTE Line Reactors, RLW SeriesItem NumberRLW-04P805MFG Item NumberRLW-04P805SeriesRLWProduct DescriptionReactor, 4.8A, 7.700mH, 3Ph, OpenSpecifications
Specifications Phase 3 Enclosed Unit No Current Rating 4.8 A Inductance 0.0077 H Watt Loss 37.5 W HP @ 240 VAC 0.5 hp Impedance @ 240 VAC 5 % HP @ 480 VAC 3 hp Impedance @ 480 VAC 5 % HP @ 600 VAC 3 hp Impedance @ 600 VAC 3 % Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RLW-001105MTE Line Reactors, RLW SeriesItem NumberRLW-001105MFG Item NumberRLW-001105SeriesRLWProduct DescriptionReactor, 11A, 3.300mH, 3Ph, OpenSpecifications
Specifications Phase 3 Enclosed Unit No Current Rating 11 A Inductance 0.0033 H Watt Loss 54.4 W HP @ 480 VAC 7.5 hp Impedance @ 480 VAC 5 % HP @ 600 VAC 7.5 hp Impedance @ 600 VAC 3 % Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RLW-04P803MTE Line Reactors, RLW SeriesItem NumberRLW-04P803MFG Item NumberRLW-04P803SeriesRLWProduct DescriptionReactor, 4.8A, 4.800mH, 3Ph, OpenSpecifications
Specifications Phase 3 Enclosed Unit No Current Rating 4.8 A Inductance 0.0048 H Watt Loss 23 W Impedance @ 240 VAC 5 % HP @ 480 VAC 3 hp Impedance @ 480 VAC 3 % Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RLW-002103MTE Line Reactors, RLW SeriesItem NumberRLW-002103MFG Item NumberRLW-002103SeriesRLWProduct DescriptionReactor, 21A, 1.100mH, 3Ph, OpenSpecifications
Specifications Phase 3 Enclosed Unit No Current Rating 21 A Inductance 0.022 H Watt Loss 2.3 W HP @ 240 VAC 5 hp Impedance @ 240 VAC 5 % HP @ 480 VAC 15 hp Impedance @ 480 VAC 3 % Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RLW-006503MTE Line Reactors, RLW SeriesItem NumberRLW-006503MFG Item NumberRLW-006503SeriesRLWProduct DescriptionReactor, 65A, 0.380mH, 3Ph, OpenSpecifications
Specifications Phase 3 Enclosed Unit No Current Rating 65 A Inductance 0.011 H Watt Loss 14.3 W HP @ 240 VAC 20 hp Impedance @ 240 VAC 5 % Impedance @ 480 VAC 3 % HP @ 600 VAC 60 hp Impedance @ 600 VAC 3 % Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RLW-02P105MTE Line Reactors, RLW SeriesItem NumberRLW-02P105MFG Item NumberRLW-02P105SeriesRLWProduct DescriptionReactor, 2.1A, 18.000mH, 3Ph, OpenSpecifications
Specifications Phase 3 Enclosed Unit No Current Rating 2.1 A Inductance 0.018 H Watt Loss 19.6 W HP @ 480 VAC 1 hp Impedance @ 480 VAC 5 % HP @ 600 VAC 1 hp Impedance @ 600 VAC 3 % Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RLW-001401MTE Line Reactors, RLW SeriesItem NumberRLW-001401MFG Item NumberRLW-001401SeriesRLWProduct DescriptionReactor, 14A, 0.790mH, 3Ph, OpenSpecifications
Specifications Phase 3 Enclosed Unit No Current Rating 14 A Inductance 0.00079 H Watt Loss 32.7 W HP @ 240 VAC 4 hp Impedance @ 240 VAC 3 % Mounting Surface Availability -
RLW-002105MTE Line Reactors, RLW SeriesItem NumberRLW-002105MFG Item NumberRLW-002105SeriesRLWProduct DescriptionReactor, 21A, 1.800mH, 3Ph, OpenSpecifications
Specifications Phase 3 Enclosed Unit No Current Rating 21 A Inductance 0.0018 H Watt Loss 3.6 W HP @ 480 VAC 15 hp Impedance @ 480 VAC 5 % HP @ 600 VAC 15 hp Impedance @ 600 VAC 3 % Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day.