-
STP1201PGMMersen Surge Protective Devices (SPDs), ST-PLUGGABLE SeriesItem NumberSTP1201PGMMFG Item NumberSTP1201PGMSeriesST-PLUGGABLEProduct DescriptionSPD, Surge-Trap PlugGable 120 VOLT,Specifications
Specifications IP Rating IP20 Line Voltage 120 VAC 1P Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 200 kA UL Type 4 Mode of Protection L-N Mounting DIN Rail Auxiliary Contact Yes End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
STP2083PYGMMersen Surge Protective Devices (SPDs), ST-PLUGGABLE SeriesItem NumberSTP2083PYGMMFG Item NumberSTP2083PYGMSeriesST-PLUGGABLEProduct DescriptionSurge Protective Device, 120/208VSpecifications
Specifications IP Rating IP20 Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 200 kA UL Type 4 Mounting DIN Rail Auxiliary Contact Yes End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
STP2083PYMMersen Surge Protective Devices (SPDs), ST-PLUGGABLE SeriesItem NumberSTP2083PYMMFG Item NumberSTP2083PYMSeriesST-PLUGGABLEProduct DescriptionSurge Protection Device, 120/208VSpecifications
Specifications IP Rating IP20 Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 200 kA UL Type 4 Mounting DIN Rail Auxiliary Contact Yes End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
STP2301PGMMersen Surge Protective Devices (SPDs), ST-PLUGGABLE SeriesItem NumberSTP2301PGMMFG Item NumberSTP2301PGMSeriesST-PLUGGABLEProduct DescriptionSuerge Protection Device, 240VSpecifications
Specifications IP Rating IP20 Line Voltage 240 VAC 1P Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 200 kA UL Type 4 Mode of Protection L-N Mounting DIN Rail Auxiliary Contact Yes End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
STP2403PDGMMersen Surge Protective Devices (SPDs), ST-PLUGGABLE SeriesItem NumberSTP2403PDGMMFG Item NumberSTP2403PDGMSeriesST-PLUGGABLEProduct DescriptionSurge Protective Device, 240V ThreeSpecifications
Specifications IP Rating IP20 Line Voltage 240 VAC 3P Delta Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 200 kA UL Type 4 Mounting DIN Rail Auxiliary Contact Yes End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
STP2403PHMMersen Surge Protective Devices (SPDs), ST-PLUGGABLE SeriesItem NumberSTP2403PHMMFG Item NumberSTP2403PHMSeriesST-PLUGGABLEProduct DescriptionSurge Protective Device, 120/240VSpecifications
Specifications IP Rating IP20 Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 200 kA UL Type 4 Mounting DIN Rail Auxiliary Contact Yes End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
STP240SPGMMersen Surge Protective Devices (SPDs), ST-PLUGGABLE SeriesItem NumberSTP240SPGMMFG Item NumberSTP240SPGMSeriesST-PLUGGABLEProduct DescriptionSurge Protective Device, 120/240VSpecifications
Specifications IP Rating IP20 Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 200 kA UL Type 4 Mounting DIN Rail Auxiliary Contact Yes End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
STP2771PGMMersen Surge Protective Devices (SPDs), ST-PLUGGABLE SeriesItem NumberSTP2771PGMMFG Item NumberSTP2771PGMSeriesST-PLUGGABLEProduct DescriptionSurge Protective Device, 277V SingleSpecifications
Specifications IP Rating IP20 Line Voltage 277 VAC 1P Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 200 kA UL Type 4 Mode of Protection L-N Mounting DIN Rail Auxiliary Contact Yes End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
STP3471PGMMersen Surge Protective Devices (SPDs), ST-PLUGGABLE SeriesItem NumberSTP3471PGMMFG Item NumberSTP3471PGMSeriesST-PLUGGABLEProduct DescriptionSurge Protective Device, 347V SingleSpecifications
Specifications IP Rating IP20 Line Voltage 347 VAC 1P Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 200 kA UL Type 4 Mode of Protection L-N Mounting DIN Rail Auxiliary Contact Yes End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
STP4803PDGMMersen Surge Protective Devices (SPDs), ST-PLUGGABLE SeriesItem NumberSTP4803PDGMMFG Item NumberSTP4803PDGMSeriesST-PLUGGABLEProduct DescriptionSPD, Surge-Trap PlugGable 480D VOLT,Specifications
Specifications IP Rating IP20 Line Voltage 480 VAC 3P Delta Surge Capacity 50 kA Nominal Discharge Current 20 kA SCCR 200 kA UL Type 4 Mounting DIN Rail Auxiliary Contact Yes End of Life Indicator Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.