-
S2PR-P3B2ADAutonics Switches, S2PR SeriesItem NumberS2PR-P3B2ADMFG Item NumberS2PR-P3B2ADSeriesS2PRProduct DescriptionIlluminated Push Button (Non-Flush),Specifications
Specifications Nominal Mounting Size 22 mm Contacts 2NO Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Blue Operator Size (mm) 28.5 mm Lamp Type LED Max Voltage 250 VAC Current (A) 10 A Terminal Type Fingersafe Screw Bezel Plastic Round IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2PR-P3YADAutonics Switches, S2PR SeriesItem NumberS2PR-P3YADMFG Item NumberS2PR-P3YADSeriesS2PRProduct DescriptionIlluminated Push Button (Non-Flush),Specifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Yellow Operator Size (mm) 28.5 mm Lamp Type LED Max Voltage 250 VAC Current (A) 10 A Terminal Type Fingersafe Screw Bezel Plastic Round IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2PR-P3GADAutonics Switches, S2PR SeriesItem NumberS2PR-P3GADMFG Item NumberS2PR-P3GADSeriesS2PRProduct DescriptionIlluminated Push Button (Non-Flush),Specifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Green Operator Size (mm) 28.5 mm Lamp Type LED Max Voltage 250 VAC Current (A) 10 A Terminal Type Fingersafe Screw Bezel Plastic Round IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2PR-P3B2ALAutonics Switches, S2PR SeriesItem NumberS2PR-P3B2ALMFG Item NumberS2PR-P3B2ALSeriesS2PRProduct DescriptionIlluminated Push Button (Non-Flush),Specifications
Specifications Nominal Mounting Size 22 mm Contacts 2NO Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Blue Operator Size (mm) 28.5 mm Lamp Type LED Max Voltage 250 VAC Current (A) 10 A Terminal Type Fingersafe Screw Bezel Plastic Round IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2PR-P3B2BDAutonics Switches, S2PR SeriesItem NumberS2PR-P3B2BDMFG Item NumberS2PR-P3B2BDSeriesS2PRProduct DescriptionIlluminated Push Button (Non-Flush),Specifications
Specifications Nominal Mounting Size 22 mm Contacts 2NC Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Blue Operator Size (mm) 28.5 mm Lamp Type LED Max Voltage 250 VAC Current (A) 10 A Terminal Type Fingersafe Screw Bezel Plastic Round IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2PR-P3B2BLAutonics Switches, S2PR SeriesItem NumberS2PR-P3B2BLMFG Item NumberS2PR-P3B2BLSeriesS2PRProduct DescriptionIlluminated Push Button (Non-Flush),Specifications
Specifications Nominal Mounting Size 22 mm Contacts 2NC Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Blue Operator Size (mm) 28.5 mm Lamp Type LED Max Voltage 250 VAC Current (A) 10 A Terminal Type Fingersafe Screw Bezel Plastic Round IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2PR-P3BABDAutonics Switches, S2PR SeriesItem NumberS2PR-P3BABDMFG Item NumberS2PR-P3BABDSeriesS2PRProduct DescriptionIlluminated Push Button (Non-Flush),Specifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO, 1NC Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Blue Operator Size (mm) 28.5 mm Lamp Type LED Max Voltage 250 VAC Current (A) 10 A Terminal Type Fingersafe Screw Bezel Plastic Round IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2PR-P3BABLAutonics Switches, S2PR SeriesItem NumberS2PR-P3BABLMFG Item NumberS2PR-P3BABLSeriesS2PRProduct DescriptionIlluminated Push Button (Non-Flush),Specifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO, 1NC Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Blue Operator Size (mm) 28.5 mm Lamp Type LED Max Voltage 250 VAC Current (A) 10 A Terminal Type Fingersafe Screw Bezel Plastic Round IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2PR-P3BADAutonics Switches, S2PR SeriesItem NumberS2PR-P3BADMFG Item NumberS2PR-P3BADSeriesS2PRProduct DescriptionIlluminated Push Button (Non-Flush),Specifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Blue Operator Size (mm) 28.5 mm Lamp Type LED Max Voltage 250 VAC Current (A) 10 A Terminal Type Fingersafe Screw Bezel Plastic Round IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2PR-P3BALAutonics Switches, S2PR SeriesItem NumberS2PR-P3BALMFG Item NumberS2PR-P3BALSeriesS2PRProduct DescriptionIlluminated Push Button (Non-Flush),Specifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Blue Operator Size (mm) 28.5 mm Lamp Type LED Max Voltage 250 VAC Current (A) 10 A Terminal Type Fingersafe Screw Bezel Plastic Round IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.