-
S2SRN-L1AGALMAutonics Switches, S2SR SeriesItem NumberS2SRN-L1AGALMMFG Item NumberS2SRN-L1AGALMSeriesS2SRProduct DescriptionShark Short Lever Selector Switches,Specifications
Specifications Nominal Mounting Size 22 mm Number Selector Positions 2 Operator Type Knob Contacts 1NO Max Voltage 250 VAC Current (A) 10 A Bezel Plastic Round Lamp Type LED Lens Color Green Terminal Type Fingersafe Screw IP Rating IP52 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2SRN-S1AWAMAutonics Switches, S2SR SeriesItem NumberS2SRN-S1AWAMMFG Item NumberS2SRN-S1AWAMSeriesS2SRProduct DescriptionShark Short Lever Selector Switches,Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 2 Operator Type Knob Contacts 1NO, 1NC Max Voltage 250 VAC Current (A) 10 A Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP52 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2SRN-S3BRAMAutonics Switches, S2SR SeriesItem NumberS2SRN-S3BRAMMFG Item NumberS2SRN-S3BRAMSeriesS2SRProduct DescriptionShark Short Lever Selector Switches,Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 2 Operator Type Knob Contacts 1NO, 1NC Max Voltage 250 VAC Current (A) 10 A Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP52 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2SRN-S3BWAMAutonics Switches, S2SR SeriesItem NumberS2SRN-S3BWAMMFG Item NumberS2SRN-S3BWAMSeriesS2SRProduct DescriptionShark Short Lever Selector Switches,Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 2 Operator Type Knob Contacts 1NO, 1NC Max Voltage 250 VAC Current (A) 10 A Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP52 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2SRN-S5W2AMAutonics Switches, S2SR SeriesItem NumberS2SRN-S5W2AMMFG Item NumberS2SRN-S5W2AMSeriesS2SRProduct DescriptionShark Short Lever Selector Switches,Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 3 Operator Type Knob Contacts 2NO Max Voltage 250 VAC Current (A) 10 A Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP52 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2SRN-S7W2AMAutonics Switches, S2SR SeriesItem NumberS2SRN-S7W2AMMFG Item NumberS2SRN-S7W2AMSeriesS2SRProduct DescriptionShark Short Lever Selector Switches,Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 3 Operator Type Knob Contacts 2NO Max Voltage 250 VAC Current (A) 10 A Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP52 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2SRN-SAWAutonics Switches, S2SR SeriesItem NumberS2SRN-SAWMFG Item NumberS2SRN-SAWSeriesS2SRProduct DescriptionShark Short Lever Selector Switches,Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 3 Operator Type Knob Max Voltage 250 VAC Current (A) 10 A Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP52 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2SRN-SAW2AMAutonics Switches, S2SR SeriesItem NumberS2SRN-SAW2AMMFG Item NumberS2SRN-SAW2AMSeriesS2SRProduct DescriptionShark Short Lever Selector Switches,Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 3 Operator Type Knob Contacts 2NO Max Voltage 250 VAC Current (A) 10 A Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP52 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2SRN-SCWAutonics Switches, S2SR SeriesItem NumberS2SRN-SCWMFG Item NumberS2SRN-SCWSeriesS2SRProduct DescriptionShark Long Lever Selector Switches,Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 3 Operator Type Knob Max Voltage 250 VAC Current (A) 10 A Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP52 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2SRN-SCW2AMAutonics Switches, S2SR SeriesItem NumberS2SRN-SCW2AMMFG Item NumberS2SRN-SCW2AMSeriesS2SRProduct DescriptionShark Short Lever Selector Switches,Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 3 Operator Type Knob Contacts 2NO Max Voltage 250 VAC Current (A) 10 A Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP52 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.