-
YW-E01IDEC Switches, CW SeriesItem NumberYW-E01MFG Item NumberYW-E01SeriesCWProduct DescriptionContact Block, 1-N/CSpecifications
Specifications Type Single Contact Block For Use With CW Series AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
YW-E10IDEC Switches, CW SeriesItem NumberYW-E10MFG Item NumberYW-E10SeriesCWProduct DescriptionContact Block, 1-N/O (CW-E10)Specifications
Specifications Type Single Contact Block AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CW1S-3IDEC Switches, CW SeriesItem NumberCW1S-3MFG Item NumberCW1S-3SeriesCWProduct DescriptionOperator 22mm SelectorSWSpecifications
Specifications Mounting Size (mm) 22 mm Number of Positions 3 Operator Type Knob Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP65 NEMA Rating NEMA 4X Depth Behind Panel 1.57 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CW4L-A1E11Q4GIDEC Switches, CW SeriesItem NumberCW4L-A1E11Q4GMFG Item NumberCW4L-A1E11Q4GSeriesCWProduct DescriptionPushbutton, Maint, Grn, Flush, 24VSpecifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO, 1NC Operation Maintained Lens/Button Shape Round Flush Lens/Button Color Green Lamp Type LED Terminal Type Fingersafe Screw Bezel Metal Round IP Rating IP65 Depth Behind Panel 2.36 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CW1B-M1E10BIDEC Switches, CW SeriesItem NumberCW1B-M1E10BMFG Item NumberCW1B-M1E10BSeriesCWProduct DescriptionPushbutton, Mom, Blk, Flush, 1NO,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO Lens/Button Shape Round Flush Lens/Button Color Blue Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP65 Depth Behind Panel 1.57 " NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CW1L-M1E11Q4RIDEC Switches, CW SeriesItem NumberCW1L-M1E11Q4RMFG Item NumberCW1L-M1E11Q4RSeriesCWProduct DescriptionPushbutton, Mom, Red, Flush, 24VSpecifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO, 1NC Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Red Lamp Type LED Current (A) 10 A Terminal Type Fingersafe Screw Bezel Plastic Round IP Rating IP65 Depth Behind Panel 1.57 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CW1L-M1E10QHGIDEC Switches, CW SeriesItem NumberCW1L-M1E10QHGMFG Item NumberCW1L-M1E10QHGSeriesCWProduct DescriptionPushbutton, Mom, Grn, Flush, 120VSpecifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Green Lamp Type LED Current (A) 10 A Terminal Type Fingersafe Screw Bezel Plastic Round IP Rating IP65 Depth Behind Panel 1.57 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CW4L-M1E10Q4RIDEC Switches, CW SeriesItem NumberCW4L-M1E10Q4RMFG Item NumberCW4L-M1E10Q4RSeriesCWProduct DescriptionIlluminated PB 22MM 1NO RSpecifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Red Lamp Type LED Current (A) 10 A Terminal Type Fingersafe Screw Bezel Metal Round IP Rating IP65 Depth Behind Panel 1.57 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CW4B-M1E10GIDEC Switches, CW SeriesItem NumberCW4B-M1E10GMFG Item NumberCW4B-M1E10GSeriesCWProduct DescriptionPushbutton, Mom, Grn, Flush, 1NO,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO Lens/Button Shape Round Flush Lens/Button Color Green Bezel Metal Round Terminal Type Fingersafe Screw IP Rating IP65 Depth Behind Panel 1.57 " NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CW1L-M1E11Q4AIDEC Switches, CW SeriesItem NumberCW1L-M1E11Q4AMFG Item NumberCW1L-M1E11Q4ASeriesCWProduct DescriptionPushbutton, Mom, Amb, Flush, 24VSpecifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO, 1NC Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Amber Lamp Type LED Current (A) 10 A Terminal Type Fingersafe Screw Bezel Plastic Round IP Rating IP65 Depth Behind Panel 1.57 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.