-
AVB2,3/2/12Block Transformers, AVB SeriesItem NumberAVB2,3/2/12MFG Item NumberAVB2,3/2/12SeriesAVBProduct Description2x115V // 2x12V - 2.3VASpecifications
Specifications VA Rating 2.3 VA Primary Voltage 120 V Secondary Voltage 12 V Termination Pins Insulation Class Class B Temperature Range (F) 158 °F Type Safety Isolating AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AVB0,35/2/12Block Transformers, AVB SeriesItem NumberAVB0,35/2/12MFG Item NumberAVB0,35/2/12SeriesAVBProduct Description2x115V // 2x12V - 0.35VASpecifications
Specifications VA Rating 0.35 VA Primary Voltage 120 V Secondary Voltage 12 V Termination Pins Insulation Class Class B Temperature Range (F) 158 °F Type Safety Isolating AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AVB0,35/2/15Block Transformers, AVB SeriesItem NumberAVB0,35/2/15MFG Item NumberAVB0,35/2/15SeriesAVBProduct Description2x115V // 2x15V - 0.35VASpecifications
Specifications VA Rating 0.35 VA Primary Voltage 120 V Secondary Voltage 24 V Termination Pins Insulation Class Class B Temperature Range (F) 158 °F Type Mains AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AVB0,35/2/18Block Transformers, AVB SeriesItem NumberAVB0,35/2/18MFG Item NumberAVB0,35/2/18SeriesAVBProduct Description2x115V // 2x18V - 0.35VASpecifications
Specifications VA Rating 0.35 VA Primary Voltage 120 V Secondary Voltage 24 V Termination Pins Insulation Class Class B Temperature Range (F) 158 °F Type Mains AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AVB0,35/2/24Block Transformers, AVB SeriesItem NumberAVB0,35/2/24MFG Item NumberAVB0,35/2/24SeriesAVBProduct Description2x115V // 2x24V - 0.35VASpecifications
Specifications VA Rating 0.35 VA Primary Voltage 120 V Secondary Voltage 24 V Termination Pins Insulation Class Class B Temperature Range (F) 158 °F Type Mains AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AVB0,35/2/6Block Transformers, AVB SeriesItem NumberAVB0,35/2/6MFG Item NumberAVB0,35/2/6SeriesAVBProduct Description2x115V // 2x6V - 0.35VASpecifications
Specifications VA Rating 0.35 VA Primary Voltage 120 V Secondary Voltage 6 V Termination Pins Insulation Class Class B Temperature Range (F) 158 °F Type Safety Isolating AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AVB0,5/2/12Block Transformers, AVB SeriesItem NumberAVB0,5/2/12MFG Item NumberAVB0,5/2/12SeriesAVBProduct Description2x115V // 2x12V -0.5VASpecifications
Specifications VA Rating 0.5 VA Primary Voltage 120 V Secondary Voltage 12 V Termination Pins Insulation Class Class B Temperature Range (F) 158 °F Type Safety Isolating AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AVB0,5/2/15Block Transformers, AVB SeriesItem NumberAVB0,5/2/15MFG Item NumberAVB0,5/2/15SeriesAVBProduct Description2x115V // 2x15V -0.5VASpecifications
Specifications VA Rating 0.5 VA Primary Voltage 120 V Secondary Voltage 24 V Termination Pins Insulation Class Class B Temperature Range (F) 158 °F Type Mains AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AVB0,5/2/18Block Transformers, AVB SeriesItem NumberAVB0,5/2/18MFG Item NumberAVB0,5/2/18SeriesAVBProduct Description2x115V // 2x18V -0.5VASpecifications
Specifications VA Rating 0.5 VA Primary Voltage 120 V Secondary Voltage 24 V Termination Pins Insulation Class Class B Temperature Range (F) 158 °F Type Mains AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AVB0,5/2/24Block Transformers, AVB SeriesItem NumberAVB0,5/2/24MFG Item NumberAVB0,5/2/24SeriesAVBProduct Description2x115V // 2x24V -0.5VASpecifications
Specifications VA Rating 0.5 VA Primary Voltage 120 V Secondary Voltage 24 V Termination Pins Insulation Class Class B Temperature Range (F) 158 °F Type Mains AvailabilityOrder by 5:00 PM ET and your package will ship the same day.