-
32E1FW5Appleton Cable Entries, E1FW SeriesItem Number32E1FW5MFG Item Number32E1FW5SeriesE1FWProduct DescriptionE1FW CABLE GLAND M32Specifications
Specifications Hub Size M32 Number of Cables 1 Cable Style Round Angle Straight Minimum Cable Diameter (in) 0.93 " Maximum Cable Diameter (in) 1.33 " Minimum Cable Diameter (mm) 23.62 mm Maximum Cable Diameter (mm) 33.78 mm Cable Diameter (in) 0.93-1.33 " Cable Diameter (mm) 23.62-33.78 mm Grip Type Bushing Grip Composition Metallic IP Rating IP66 Hazardous Rated Yes Availability -
90E1FW5Appleton Cable Entries, E1FW SeriesItem Number90E1FW5MFG Item Number90E1FW5SeriesE1FWProduct DescriptionE1FW CABLE GLAND M90Specifications
Specifications Hub Size M90 Number of Cables 1 Cable Style Round Angle Straight Minimum Cable Diameter (in) 3 " Maximum Cable Diameter (in) 3.56 " Minimum Cable Diameter (mm) 76.2 mm Maximum Cable Diameter (mm) 90.42 mm Cable Diameter (in) 3-3.56 " Cable Diameter (mm) 76.2-90.42 mm Grip Type Bushing Grip Composition Metallic IP Rating IP66 Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2016E1FW5Appleton Cable Entries, E1FW SeriesItem Number2016E1FW5MFG Item Number2016E1FW5SeriesE1FWProduct DescriptionCABLE GLAND E1FW M20 NI/BRSpecifications
Specifications Hub Size M20 Number of Cables 1 Cable Style Round Angle Straight Minimum Cable Diameter (in) 0.24 " Maximum Cable Diameter (in) 0.52 " Minimum Cable Diameter (mm) 6.1 mm Maximum Cable Diameter (mm) 13.21 mm Cable Diameter (in) 0.24-0.52 " Cable Diameter (mm) 6.1-13.21 mm Grip Type Bushing Grip Composition Metallic IP Rating IP66 Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
25SE1FW5Appleton Cable Entries, E1FW SeriesItem Number25SE1FW5MFG Item Number25SE1FW5SeriesE1FWProduct DescriptionE1FW CABLE GLAND M25Specifications
Specifications Hub Size M25 Number of Cables 1 Cable Style Round Angle Straight Minimum Cable Diameter (in) 0.55 " Maximum Cable Diameter (in) 0.87 " Minimum Cable Diameter (mm) 13.97 mm Maximum Cable Diameter (mm) 22.1 mm Cable Diameter (in) 0.55-0.87 " Cable Diameter (mm) 13.97-22.1 mm Grip Type Bushing Grip Composition Metallic IP Rating IP66 Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
25SE1FW0755Appleton Cable Entries, E1FW SeriesItem Number25SE1FW0755MFG Item Number25SE1FW0755SeriesE1FWProduct Description25S E1FW 3/4in. NPT FULLY NICKELSpecifications
Specifications Hub Size M25 Number of Cables 1 Cable Style Round Angle Straight Minimum Cable Diameter (in) 0.55 " Maximum Cable Diameter (in) 0.87 " Minimum Cable Diameter (mm) 13.97 mm Maximum Cable Diameter (mm) 22.1 mm Cable Diameter (in) 0.55-0.87 " Cable Diameter (mm) 13.97-22.1 mm Grip Type Bushing Grip Composition Metallic IP Rating IP66 Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
63E1FW5Appleton Cable Entries, E1FW SeriesItem Number63E1FW5MFG Item Number63E1FW5SeriesE1FWProduct DescriptionE1FW CABLE GLAND M63Specifications
Specifications Hub Size M63 Number of Cables 1 Cable Style Round Angle Straight Minimum Cable Diameter (in) 2.15 " Maximum Cable Diameter (in) 2.59 " Minimum Cable Diameter (mm) 54.61 mm Maximum Cable Diameter (mm) 65.79 mm Cable Diameter (in) 2.15-2.59 " Cable Diameter (mm) 54.61-65.79 mm Grip Type Bushing Grip Composition Metallic IP Rating IP66 Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
50SE1FW1505Appleton Cable Entries, E1FW SeriesItem Number50SE1FW1505MFG Item Number50SE1FW1505SeriesE1FWProduct DescriptionE1FW CABLE GLAND 150NPTSpecifications
Specifications Hub Size M50 Number of Cables 1 Cable Style Round Angle Straight Minimum Cable Diameter (in) 1.39 " Maximum Cable Diameter (in) 1.84 " Minimum Cable Diameter (mm) 35.31 mm Maximum Cable Diameter (mm) 46.74 mm Cable Diameter (in) 1.39-1.84 " Cable Diameter (mm) 35.31-46.74 mm Grip Type Bushing Grip Composition Metallic IP Rating IP66 Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
32E1FW1005Appleton Cable Entries, E1FW SeriesItem Number32E1FW1005MFG Item Number32E1FW1005SeriesE1FWProduct DescriptionE1FW CABLE GLAND 100NPTSpecifications
Specifications Hub Size M32 Number of Cables 1 Cable Style Round Angle Straight Minimum Cable Diameter (in) 0.93 " Maximum Cable Diameter (in) 1.33 " Minimum Cable Diameter (mm) 23.62 mm Maximum Cable Diameter (mm) 33.78 mm Cable Diameter (in) 0.93-1.33 " Cable Diameter (mm) 23.62-33.78 mm Grip Type Bushing Grip Composition Metallic IP Rating IP66 Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
25E1FW5Appleton Cable Entries, E1FW SeriesItem Number25E1FW5MFG Item Number25E1FW5SeriesE1FWProduct DescriptionE1FW CABLE GLAND M25Specifications
Specifications Hub Size M25 Number of Cables 1 Cable Style Round Angle Straight Minimum Cable Diameter (in) 0.72 " Maximum Cable Diameter (in) 1.03 " Minimum Cable Diameter (mm) 18.29 mm Maximum Cable Diameter (mm) 26.16 mm Cable Diameter (in) 0.72-1.03 " Cable Diameter (mm) 18.29-26.16 mm Grip Type Bushing Grip Composition Metallic IP Rating IP66 Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
32E1FW1255Appleton Cable Entries, E1FW SeriesItem Number32E1FW1255MFG Item Number32E1FW1255SeriesE1FWProduct DescriptionCABLE GLAND E1FW 125NPT NBSpecifications
Specifications Hub Size M32 Number of Cables 1 Cable Style Round Angle Straight Minimum Cable Diameter (in) 0.93 " Maximum Cable Diameter (in) 1.33 " Minimum Cable Diameter (mm) 23.62 mm Maximum Cable Diameter (mm) 33.78 mm Cable Diameter (in) 0.93-1.33 " Cable Diameter (mm) 23.62-33.78 mm Grip Type Bushing Grip Composition Metallic IP Rating IP66 Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.