Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 412

Set Ascending Direction
  1. 2RB004
    2RB004
    MTE DC Link Chokes, RB Series
    Item Number
    2RB004
    MFG Item Number
    2RB004
    Series
    RB
    Product Description
    DC LINK CHOKES
    Specifications
    Specifications
    DC Amperage 2 A
    Inductance 50 mH
    Wattage 5 W
    Torque 4.5
    Max Temperature 60 °C
    Max Voltage 1,000 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 300RB001
    300RB001
    MTE DC Link Chokes, RB Series
    Item Number
    300RB001
    MFG Item Number
    300RB001
    Series
    RB
    Product Description
    DC LINK CHOKES
    Specifications
    Specifications
    DC Amperage 300 A
    Inductance 0.08 mH
    Wattage 46 W
    Max Temperature 60 °C
    Max Voltage 1,000 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 300RB002
    300RB002
    MTE DC Link Chokes, RB Series
    Item Number
    300RB002
    MFG Item Number
    300RB002
    Series
    RB
    Product Description
    DC LINK CHOKES
    Specifications
    Specifications
    DC Amperage 300 A
    Inductance 0.135 mH
    Wattage 63 W
    Max Temperature 60 °C
    Max Voltage 1,000 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 300RB003
    300RB003
    MTE DC Link Chokes, RB Series
    Item Number
    300RB003
    MFG Item Number
    300RB003
    Series
    RB
    Product Description
    DC LINK CHOKES
    Specifications
    Specifications
    DC Amperage 300 A
    Inductance 0.32 mH
    Wattage 127 W
    Max Temperature 60 °C
    Max Voltage 1,000 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

DC Link Chokes

A DC link choke is an electrical device that filters and controls the DC bus voltage and current in a variable frequency drive. They function similarly to AC line reactors, in that they smooth the current flow to the VFD and reduce harmonic distortion on the power line.

Installed between the input rectifier and bus capacitor, DC link chokes simultaneously improve the DC bus waveform and the AC input waveform. Because they require just one coil, versus three in an AC reactor, they are generally a less expensive option for filtering current to a drive. Their location in the circuit also prevents voltage drop to the drive, eliminating nuisance faults.

DC link chokes are differentiated by percent impedance, determining the maximum value of current that will flow under fault conditions. The current rating typically extends up to 1000A depending on the size of the component.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved