Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 412

Set Ascending Direction
  1. 240RB002
    240RB002
    MTE DC Link Chokes, RB Series
    Item Number
    240RB002
    MFG Item Number
    240RB002
    Series
    RB
    Product Description
    DC LINK CHOKES
    Specifications
    Specifications
    DC Amperage 240 A
    Inductance 0.25 mH
    Wattage 102 W
    Max Temperature 60 °C
    Max Voltage 1,000 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 240RB003
    240RB003
    MTE DC Link Chokes, RB Series
    Item Number
    240RB003
    MFG Item Number
    240RB003
    Series
    RB
    Product Description
    DC LINK CHOKES
    Specifications
    Specifications
    DC Amperage 240 A
    Inductance 0.35 mH
    Wattage 93 W
    Max Temperature 60 °C
    Max Voltage 1,000 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 25RB001
    25RB001
    MTE DC Link Chokes, RB Series
    Item Number
    25RB001
    MFG Item Number
    25RB001
    Series
    RB
    Product Description
    DC LINK CHOKES
    Specifications
    Specifications
    DC Amperage 25 A
    Inductance 0.45 mH
    Wattage 7 W
    Torque 20
    Max Temperature 60 °C
    Max Voltage 1,000 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 25RB002
    25RB002
    MTE DC Link Chokes, RB Series
    Item Number
    25RB002
    MFG Item Number
    25RB002
    Series
    RB
    Product Description
    DC LINK CHOKES
    Specifications
    Specifications
    DC Amperage 25 A
    Inductance 1 mH
    Wattage 12 W
    Torque 20
    Max Temperature 60 °C
    Max Voltage 1,000 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 2RB001
    2RB001
    MTE DC Link Chokes, RB Series
    Item Number
    2RB001
    MFG Item Number
    2RB001
    Series
    RB
    Product Description
    DC LINK CHOKES
    Specifications
    Specifications
    DC Amperage 2 A
    Inductance 10 mH
    Wattage 3 W
    Torque 4.5
    Max Temperature 60 °C
    Max Voltage 1,000 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 2RB002
    2RB002
    MTE DC Link Chokes, RB Series
    Item Number
    2RB002
    MFG Item Number
    2RB002
    Series
    RB
    Product Description
    DC LINK CHOKES
    Specifications
    Specifications
    DC Amperage 2 A
    Inductance 15 mH
    Wattage 44 W
    Torque 4.5
    Max Temperature 60 °C
    Max Voltage 1,000 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 2RB003
    2RB003
    MTE DC Link Chokes, RB Series
    Item Number
    2RB003
    MFG Item Number
    2RB003
    Series
    RB
    Product Description
    DC LINK CHOKES
    Specifications
    Specifications
    DC Amperage 2 A
    Inductance 20 mH
    Wattage 4 W
    Torque 4.5
    Max Temperature 60 °C
    Max Voltage 1,000 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

DC Link Chokes

A DC link choke is an electrical device that filters and controls the DC bus voltage and current in a variable frequency drive. They function similarly to AC line reactors, in that they smooth the current flow to the VFD and reduce harmonic distortion on the power line.

Installed between the input rectifier and bus capacitor, DC link chokes simultaneously improve the DC bus waveform and the AC input waveform. Because they require just one coil, versus three in an AC reactor, they are generally a less expensive option for filtering current to a drive. Their location in the circuit also prevents voltage drop to the drive, eliminating nuisance faults.

DC link chokes are differentiated by percent impedance, determining the maximum value of current that will flow under fault conditions. The current rating typically extends up to 1000A depending on the size of the component.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved