The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Reactor, 480V, 4.2A, 3-PH, Open, 3pct., UL
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
4.2 A
Inductance
0.0065 H
Watt Loss
23.5 W
HP @ 480 VAC
2 hp
Impedance @ 480 VAC
3 %
Availability
Order by 5:00 PM ET and your package will ship the same day.
KDRF3L
TCI Line Reactors, KDR Series
Product Description
REACTOR 480V 75HP LOW Z
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
96 A
Watt Loss
193 W
HP @ 480 VAC
75 hp
Impedance @ 480 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 35A, 0.800mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
35 A
Inductance
0.0008 H
Watt Loss
54 W
Impedance @ 240 VAC
5 %
Impedance @ 480 VAC
3 %
HP @ 600 VAC
30 hp
Impedance @ 600 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
RLW-001103
Product Description
Reactor, 11A, 2.100mH, 3Ph, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
11 A
Inductance
0.0021 H
Watt Loss
40.9 W
HP @ 240 VAC
3 hp
Impedance @ 240 VAC
5 %
HP @ 480 VAC
7.5 hp
Impedance @ 480 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 18A, 2.500mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
18 A
Inductance
0.0025 H
Watt Loss
43 W
HP @ 480 VAC
10 hp
Impedance @ 480 VAC
5 %
HP @ 600 VAC
15 hp
Impedance @ 600 VAC
5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
RLW-01P105
Product Description
Reactor, 1.1A, 33.000mH, 3Ph, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
1.1 A
Inductance
0.033 H
Watt Loss
10.1 W
HP @ 480 VAC
0.25 hp
Impedance @ 480 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 55A, 0.850mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
55 A
Inductance
0.00085 H
Watt Loss
71 W
HP @ 480 VAC
40 hp
Impedance @ 480 VAC
5 %
HP @ 600 VAC
50 hp
Impedance @ 600 VAC
5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 12A, 2.500mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
12 A
Inductance
0.0025 H
Watt Loss
31 W
HP @ 240 VAC
3 hp
Impedance @ 240 VAC
5 %
HP @ 480 VAC
7.5 hp
Impedance @ 480 VAC
3 %
Impedance @ 600 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 4A, 6.500mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
4 A
Inductance
0.0065 H
Watt Loss
20 W
Impedance @ 240 VAC
5 %
HP @ 480 VAC
2 hp
Impedance @ 480 VAC
3 %
Impedance @ 600 VAC
1.5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 80A, 0.400mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
80 A
Inductance
0.0004 H
Watt Loss
86 W
HP @ 240 VAC
20 hp
Impedance @ 240 VAC
5 %
Impedance @ 480 VAC
3 %
Impedance @ 600 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Line Reactors
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved