The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
RL-25002B14
Product Description
Reactor, 250A, 0.090mH, 3Ph, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
250 A
Inductance
0.00009 H
Watt Loss
231 W
HP @ 240 VAC
100 hp
Impedance @ 240 VAC
5 %
HP @ 480 VAC
200 hp
Impedance @ 480 VAC
3 %
HP @ 600 VAC
250 hp
Impedance @ 600 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 45A, 1.200mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
45 A
Inductance
0.0012 H
Watt Loss
65 W
HP @ 480 VAC
30 hp
Impedance @ 480 VAC
5 %
HP @ 600 VAC
40 hp
Impedance @ 600 VAC
5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 18A, 1.500mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
18 A
Inductance
0.0015 H
Watt Loss
43 W
HP @ 240 VAC
5 hp
Impedance @ 240 VAC
5 %
HP @ 480 VAC
10 hp
Impedance @ 480 VAC
3 %
HP @ 600 VAC
15 hp
Impedance @ 600 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 8A, 1.500mH, 3Ph, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
8 A
Inductance
0.0015 H
Watt Loss
19.5 W
Impedance @ 240 VAC
3 %
HP @ 480 VAC
5 hp
Impedance @ 480 VAC
1.5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 100A, 0.200mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
100 A
Inductance
0.0003 H
Watt Loss
84 W
HP @ 240 VAC
30 hp
Impedance @ 240 VAC
5 %
HP @ 480 VAC
75 hp
Impedance @ 480 VAC
3 %
HP @ 600 VAC
100 hp
Impedance @ 600 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
LR348-5/2
Product Description
Line-Reactor 5pct. Z
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
2 A
Inductance
0.0185 H
Watt Loss
15.4 W
HP @ 480 VAC
1 hp
Impedance @ 480 VAC
5 %
Mounting
Surface
MFG Item Number
LR348-3/25
Product Description
Line-Reactor 3pct. Z
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
25 A
Inductance
0.00088 H
Watt Loss
38.4 W
HP @ 480 VAC
15 hp
Impedance @ 480 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
LR348-3/16
Product Description
Line-Reactor 3pct. Z
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
16 A
Inductance
0.00138 H
Watt Loss
41.36 W
HP @ 480 VAC
10 hp
Impedance @ 480 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 55A, 0.850mH, 3Ph, N1
Specifications
Specifications
Phase
3
Enclosed Unit
Yes
Current Rating
55 A
Inductance
0.00085 H
Watt Loss
71 W
HP @ 480 VAC
40 hp
Impedance @ 480 VAC
5 %
HP @ 600 VAC
50 hp
Impedance @ 600 VAC
5 %
Mounting
Surface
NEMA Rating
NEMA 1
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 45A, 0.490mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
45 A
Inductance
0.00049 H
Watt Loss
74 W
HP @ 240 VAC
15 hp
Impedance @ 240 VAC
6 %
HP @ 480 VAC
30 hp
Impedance @ 480 VAC
3 %
HP @ 575 VAC
40 hp
Impedance @ 575 VAC
2.4 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved