The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
RLW-04P805
Product Description
Reactor, 4.8A, 7.700mH, 3Ph, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
4.8 A
Inductance
0.0077 H
Watt Loss
37.5 W
HP @ 240 VAC
0.5 hp
Impedance @ 240 VAC
5 %
HP @ 480 VAC
3 hp
Impedance @ 480 VAC
5 %
HP @ 600 VAC
3 hp
Impedance @ 600 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
RLW-001105
Product Description
Reactor, 11A, 3.300mH, 3Ph, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
11 A
Inductance
0.0033 H
Watt Loss
54.4 W
HP @ 480 VAC
7.5 hp
Impedance @ 480 VAC
5 %
HP @ 600 VAC
7.5 hp
Impedance @ 600 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
KDRE2H
TCI Line Reactors, KDR Series
Product Description
REACTOR 480V 30HP HIGH Z
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
40 A
Watt Loss
141 W
HP @ 480 VAC
30 hp
Impedance @ 480 VAC
5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 160A, 0.230mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
160 A
Inductance
0.00023 H
Watt Loss
138 W
HP @ 480 VAC
125 hp
Impedance @ 480 VAC
5 %
HP @ 600 VAC
150 hp
Impedance @ 600 VAC
5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 8A, 7.500mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
8 A
Inductance
0.0075 H
Watt Loss
28 W
HP @ 480 VAC
3 hp
Impedance @ 480 VAC
5 %
HP @ 600 VAC
5 hp
Impedance @ 600 VAC
5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
KDRD1L
TCI Line Reactors, KDR Series
Product Description
REACTOR 480V 25HP LOW Z
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
34 A
Watt Loss
96 W
HP @ 480 VAC
25 hp
Impedance @ 480 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
KDRB2L
TCI Line Reactors, KDR Series
Product Description
Reactor 480V 15HP Low Z
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
21 A
Watt Loss
65 W
HP @ 480 VAC
15 hp
Impedance @ 480 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 2A, 12.000mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
2 A
Inductance
0.012 H
Watt Loss
7.5 W
HP @ 240 VAC
0.25 hp
Impedance @ 240 VAC
3 %
Impedance @ 480 VAC
3 %
Impedance @ 600 VAC
1.5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 18A, 0.800mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
18 A
Inductance
0.0008 H
Watt Loss
36 W
HP @ 240 VAC
5 hp
Impedance @ 240 VAC
3 %
HP @ 480 VAC
10 hp
Impedance @ 480 VAC
1.5 %
HP @ 600 VAC
15 hp
Impedance @ 600 VAC
1.5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 2A, 20.000mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
2 A
Inductance
0.02 H
Watt Loss
11.3 W
HP @ 240 VAC
0.25 hp
Impedance @ 240 VAC
5 %
Impedance @ 480 VAC
5 %
Impedance @ 600 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved