The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Reactor, 16A, 1.376mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
16 A
Inductance
0.001376 H
Watt Loss
38 W
HP @ 240 VAC
5 hp
Impedance @ 240 VAC
6 %
HP @ 480 VAC
10 hp
Impedance @ 480 VAC
3 %
HP @ 575 VAC
10 hp
Impedance @ 575 VAC
2.4 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
KDRD24L
TCI Line Reactors, KDR Series
Product Description
REACTOR 240V 15HP LOW-Z
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
46.2 A
Watt Loss
85 W
HP @ 240 VAC
15 hp
Impedance @ 240 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
LR348-3/20
Product Description
Line-Reactor 3pct. Z
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
20 A
Inductance
0.0011 H
Watt Loss
34.89 W
HP @ 480 VAC
15 hp
Impedance @ 480 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
KDR, 480V, 7 1/2HP, 11 Motor Amps,
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
12 A
Watt Loss
70 W
HP @ 480 VAC
7.5 hp
Impedance @ 480 VAC
5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
RLW-006503
Product Description
Reactor, 65A, 0.380mH, 3Ph, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
65 A
Inductance
0.011 H
Watt Loss
14.3 W
HP @ 240 VAC
20 hp
Impedance @ 240 VAC
5 %
Impedance @ 480 VAC
3 %
HP @ 600 VAC
60 hp
Impedance @ 600 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 480V, 5.0A, 3-PH, Open, 3pct., UL
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
5 A
Inductance
0.0046 H
Watt Loss
30.6 W
HP @ 480 VAC
3 hp
Impedance @ 480 VAC
3 %
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
RLW-02P105
Product Description
Reactor, 2.1A, 18.000mH, 3Ph, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
2.1 A
Inductance
0.018 H
Watt Loss
19.6 W
HP @ 480 VAC
1 hp
Impedance @ 480 VAC
5 %
HP @ 600 VAC
1 hp
Impedance @ 600 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
LR348-3/40
Product Description
Line-Reactor 3pct. Z
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
40 A
Inductance
0.00055 H
Watt Loss
62.88 W
HP @ 480 VAC
30 hp
Impedance @ 480 VAC
3 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 80A, 0.200mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
80 A
Inductance
0.0002 H
Watt Loss
82 W
HP @ 240 VAC
25 hp
Impedance @ 240 VAC
3 %
Impedance @ 480 VAC
1.5 %
Impedance @ 600 VAC
1.5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Reactor, 100A, 0.150mH, 3PH, Open
Specifications
Specifications
Phase
3
Enclosed Unit
No
Current Rating
100 A
Inductance
0.00015 H
Watt Loss
94 W
HP @ 240 VAC
30 hp
Impedance @ 240 VAC
3 %
HP @ 480 VAC
75 hp
Impedance @ 480 VAC
1.5 %
HP @ 600 VAC
100 hp
Impedance @ 600 VAC
1.5 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved