Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 15314

Set Ascending Direction
  1. 63-34043
    63-34043
    Meltric Plugs & Receptacles, DSN30 Series
    Item Number
    63-34043
    MFG Item Number
    63-34043
    Series
    DSN30
    Product Description
    Receptacle, 30A, 480V, 3P+G, Poly,
    Specifications
    Specifications
    Connection Type Receptacle
    Current Rating 30 A
    Voltage 480 V
    Frequency 60 Hz
    Aux/Pilot Contacts None
    Wire Size Range 8-14 AWG
    Terminal Type Screw
    Case Material Non-Metallic
    Voltage Color Code Red
    Temperature Range (F) -40-140 °F
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. AH4100P7W
    AH4100P7W
    Arrow-Hart Plugs & Receptacles, IEC 309 Watertight Series
    Item Number
    AH4100P7W
    MFG Item Number
    AH4100P7W
    Series
    IEC 309 Watertight
    Product Description
    Plug Pin&Sleeve 100A 480V 3PH 3P4W
    Specifications
    Specifications
    Connection Type Plug
    Connection Description Water Resistant
    Current Rating 100 A
    Voltage 480 V
    Number of Poles 3
    Number of Wires 4
    Lockout-Tagout No
    Aux/Pilot Contacts None
    Built-In Strain Relief No
    Voltage Color Code Red
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 63-18043
    63-18043
    Meltric Plugs & Receptacles, DSN20 Series
    Item Number
    63-18043
    MFG Item Number
    63-18043
    Series
    DSN20
    Product Description
    Inlet, 20A, 480V, 3P+G, Poly, DSN20
    Specifications
    Specifications
    Connection Type Inlet
    Current Rating 20 A
    Voltage 480 V
    Frequency 60 Hz
    Wire Size Range 12-14 AWG
    Terminal Type Screw
    Case Material Non-Metallic
    Voltage Color Code Red
    Temperature Range (F) -40-140 °F
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 63-38043
    63-38043
    Meltric Plugs & Receptacles, DSN30 Series
    Item Number
    63-38043
    MFG Item Number
    63-38043
    Series
    DSN30
    Product Description
    Inlet, 30A, 480V, 3P+G, Poly, DSN30
    Specifications
    Specifications
    Connection Type Inlet
    Current Rating 30 A
    Voltage 480 V
    Frequency 60 Hz
    Aux/Pilot Contacts None
    Wire Size Range 8-14 AWG
    Terminal Type Screw
    Case Material Non-Metallic
    Voltage Color Code Red
    Temperature Range (F) -40-140 °F
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 63-14043
    63-14043
    Meltric Plugs & Receptacles, DSN20 Series
    Item Number
    63-14043
    MFG Item Number
    63-14043
    Series
    DSN20
    Product Description
    Receptacle, 20A, 480V, 3P+G, Poly,
    Specifications
    Specifications
    Connection Type Receptacle
    Current Rating 20 A
    Voltage 480 V
    Frequency 60 Hz
    Aux/Pilot Contacts None
    Wire Size Range 12-14 AWG
    Terminal Type Screw
    Case Material Non-Metallic
    Voltage Color Code Red
    Temperature Range (F) -40-140 °F
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 33-18043
    33-18043
    Meltric Plugs & Receptacles, DS20 Series
    Item Number
    33-18043
    MFG Item Number
    33-18043
    Series
    DS20
    Product Description
    Inlet, 20A, 480V, 3P+G, Poly, DS20
    Specifications
    Specifications
    Connection Type Inlet
    Current Rating 20 A
    Voltage 480 V
    Frequency 60 Hz
    Aux/Pilot Contacts None
    Wire Size Range 8-14 AWG
    Terminal Type Screw
    Case Material Non-Metallic
    Voltage Color Code Red
    Temperature Range (F) -40-140 °F
    NEMA Rating NEMA 3R
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 33-38043
    33-38043
    Meltric Plugs & Receptacles, DS30 Series
    Item Number
    33-38043
    MFG Item Number
    33-38043
    Series
    DS30
    Product Description
    Inlet, 30A, 480V, 3P+G, Poly, DS30
    Specifications
    Specifications
    Connection Type Inlet
    Current Rating 30 A
    Voltage 480 V
    Frequency 60 Hz
    Aux/Pilot Contacts None
    Wire Size Range 12-4 AWG
    Terminal Type Screw
    Case Material Non-Metallic
    Voltage Color Code Red
    Temperature Range (F) -40-140 °F
    NEMA Rating NEMA 3R
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 39-24243-K04
    39-24243-K04
    Meltric Plugs & Receptacles, DR250 Series
    Item Number
    39-24243-K04
    MFG Item Number
    39-24243-K04
    Series
    DR250
    Product Description
    Receptacle, 250A, 480V, 3P+G, DR250A
    Specifications
    Specifications
    Connection Type Receptacle
    Current Rating 250 A
    Voltage 480 V
    Frequency 60 Hz
    Aux/Pilot Contacts None
    Wire Size Range 4/0-4 AWG
    Terminal Type Screw
    Case Material Metallic
    Voltage Color Code Red
    Temperature Range (F) -40-140 °F
    NEMA Rating NEMA 3R
    IP Rating IP55
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 63-64043
    63-64043
    Meltric Plugs & Receptacles, DSN60 Series
    Item Number
    63-64043
    MFG Item Number
    63-64043
    Series
    DSN60
    Product Description
    Receptacle, 60A, 480V, 3P+G, Poly,
    Specifications
    Specifications
    Connection Type Receptacle
    Current Rating 60 A
    Voltage 480 V
    Frequency 60 Hz
    Aux/Pilot Contacts None
    Wire Size Range 4-14 AWG
    Terminal Type Screw
    Case Material Non-Metallic
    Voltage Color Code Red
    Temperature Range (F) -40-140 °F
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 63-68043
    63-68043
    Meltric Plugs & Receptacles, DSN60 Series
    Item Number
    63-68043
    MFG Item Number
    63-68043
    Series
    DSN60
    Product Description
    Inlet, 60A, 480V, 3P+G, Poly, DSN60
    Specifications
    Specifications
    Connection Type Inlet
    Current Rating 60 A
    Voltage 480 V
    Frequency 60 Hz
    Aux/Pilot Contacts None
    Wire Size Range 4-14 AWG
    Terminal Type Screw
    Case Material Non-Metallic
    Voltage Color Code Red
    Temperature Range (F) -40-140 °F
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Plugs & Receptacles

Plugs and receptacles are the male-ended (plug) and female-ended (receptacle) connectors used to join electrical terminations and create a circuit.

They are characterized by their pinout, which properly aligns both the plug and receptacle so that the connectors fit in the correct orientation and join matching terminals. They are also defined by their physical construction, size, contact resistance, insulation between pins and optional locking mechanisms that secure connections into place.

Plugs and receptacles vary case by case, with plugs typically attached to the end of a cable and receptacles built into a machine or wall. Pinout configurations include anywhere from two to 80 pins. Straight blade connectors are most common, with two contact pins and a safety ground. Locking plugs and receptacles usually used a twist-style lock to secure the connection.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved