The store will not work correctly when cookies are disabled.
-
MFG Item Number
63-34043-972
Product Description
Receptacle, 30A, 480V, 3P+G, Poly,
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
30 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
2 |
Wire Size Range |
8-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
63-14043-843
Product Description
RECEPTACLE, 20A, 480V, 3P+E
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
20 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
12-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
33-68243-C-K04
MFG Item Number
33-68243-C-K04
Product Description
Inlet, 100A, 480V, 3P+G, Poly,
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
100 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
33-64243-C-K04
MFG Item Number
33-64243-C-K04
Product Description
Receptacle, 100A, 480V, 3P+G, Poly,
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
100 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ME430P7W
Mennekes Electrical Products Plugs & Receptacles, 309 Series
Product Description
Plug, 30A, 3P-4W, 480V, Watertight,
Specifications
Specifications
Connection Type |
Plug |
Current Rating |
30 A |
Voltage |
480 V |
Number of Poles |
3 |
Number of Wires |
4 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Wire Size Range |
8-12 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-18045
Meltric Plugs & Receptacles, DSN20 Series
Product Description
Inlet, 20A, 277V, 1P+N+G, Poly,
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
20 A |
Voltage |
277 V |
Frequency |
60 Hz |
Wire Size Range |
12-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Gray |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-68163
Meltric Plugs & Receptacles, DSN60 Series
Product Description
Inlet, 60A, 208V, 3P+G, Poly, DSN60,
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
60 A |
Voltage |
208 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
4-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
37-28043
Meltric Plugs & Receptacles, DS200 Series
Product Description
Inlet, 200A, 480V, 3P+G, DS200,
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
200 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
4/0-4 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
33-98043
Meltric Plugs & Receptacles, DS100 Series
Product Description
Inlet, 100A, 480V, 3P+G, Poly, DS100
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
100 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2/0-4 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-68047
Meltric Plugs & Receptacles, DSN60 Series
Product Description
Inlet, 60A, 277/480V, 3P+N+G, Poly,
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
60 A |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
4-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved