The store will not work correctly when cookies are disabled.
-
63-14075
Meltric Plugs & Receptacles, DSN20 Series
Product Description
Receptacle, 20A, 125V, 1P+N+G, Poly,
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
20 A |
Voltage |
125 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
12-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Orange |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-18075
Meltric Plugs & Receptacles, DSN20 Series
Product Description
Inlet, 20A, 125V, 1P+N+G, Poly,
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
20 A |
Voltage |
125 V |
Frequency |
60 Hz |
Wire Size Range |
12-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Orange |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-18072
Meltric Plugs & Receptacles, DSN20 Series
Product Description
Inlet, 20A, 250V, 2P+G, Poly, DSN20
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
20 A |
Voltage |
250 V |
Frequency |
60 Hz |
Wire Size Range |
12-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Orange |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-14072
Meltric Plugs & Receptacles, DSN20 Series
Product Description
Receptacle, 20A, 250V, 2P+G, Poly,
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
20 A |
Voltage |
250 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
12-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Orange |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-34047
Meltric Plugs & Receptacles, DSN30 Series
Product Description
Receptacle, 30A, 277/480V, 3P+N+G,
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
30 A |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
8-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63-38047
Meltric Plugs & Receptacles, DSN30 Series
Product Description
Inlet, 30A, 277/480V, 3P+N+G, Poly,
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
30 A |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
8-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
APJ6485
Crouse Hinds Plugs & Receptacles, AR Arktite Round Flange Series
Series
AR Arktite Round Flange
Product Description
Plug, 3W4P, 60A, 600VAC/250VDC, ARKTITE,
Specifications
Specifications
Connection Type |
Plug |
Connection Description |
Straight |
Current Rating |
60 A |
Voltage |
600 V |
Number of Poles |
4 |
Number of Wires |
3 |
Lockout-Tagout |
Yes |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Terminal Type |
Crimp |
Case Material |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
39-64243-K04
Product Description
DR100A RECEPTACLE
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
100 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ME420P7W
Mennekes Electrical Products Plugs & Receptacles, 309 Series
Product Description
Plug, 20A, 3P-4W, 480V, Watertight
Specifications
Specifications
Connection Type |
Plug |
Current Rating |
20 A |
Voltage |
480 V |
Number of Poles |
3 |
Number of Wires |
4 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Wire Size Range |
12-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
07-A4001
Meltric Plugs & Receptacles, PN12c Series
Product Description
Receptacle, 11-P+G, Metal, PN12C
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
7.5 A |
Frequency |
60 Hz |
Number of Poles |
11 |
Wire Size Range |
14-18 AWG |
Case Material |
Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved