Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 149

Set Ascending Direction
  1. IHDD15-5.0
    IHDD15-5.0
    International Power Power Supplies, OPEN FRAME Series
    Item Number
    IHDD15-5.0
    MFG Item Number
    IHDD15-5.0
    Series
    OPEN FRAME
    Product Description
    POWER SUPPLY, DUAL, +/-12/15VDC & 5A
    Specifications
    Specifications
    Input Voltage (AC) 100-240 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 12 VDC
    Output VDC 12 VDC
    Output Current 5 A
    Number of Outputs 2
    Mounting Panel
    Enclosure No
    Encapsulated No
    Input Volts-Autoranging No
    Output Voltage Adj. Yes
    Overvoltage Protection No
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing Yes
    Remote On/Off Control No
    Efficiency % 55 %
    Operating Temperature 122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. IHE24-7.2
    IHE24-7.2
    International Power Power Supplies, OPEN FRAME Series
    Item Number
    IHE24-7.2
    MFG Item Number
    IHE24-7.2
    Series
    OPEN FRAME
    Product Description
    Power Supply, 24VDC, 7.2A, 1PH, 170W
    Specifications
    Specifications
    Power 172.8 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24 VDC
    Output Current 7.2 A
    Number of Outputs 1
    Mounting Panel
    Enclosure No
    Encapsulated No
    Input Volts-Autoranging No
    Output Voltage Adj. Yes
    Overvoltage Protection No
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing Yes
    Remote On/Off Control No
    Efficiency % 55 %
    Operating Temperature 122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. SLS-12-017T
    SLS-12-017T
    SolaHD Power Supplies, SILVER LINE Series
    Item Number
    SLS-12-017T
    MFG Item Number
    SLS12017T
    Series
    SILVER LINE
    Product Description
    POWER SUPPLY, 12VDC, 1.7A
    Specifications
    Specifications
    Input Voltage (AC) 100-240 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 12 VDC
    Output VDC 12 VDC
    Number of Outputs 1
    Mounting Panel
    Enclosure No
    Encapsulated No
    Input Volts-Autoranging No
    Output Voltage Adj. Yes
    Overvoltage Protection No
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing Yes
    Remote On/Off Control No
    Efficiency % 50 %
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. IHB5-3/OVP
    IHB5-3/OVP
    International Power Power Supplies, OPEN FRAME Series
    Item Number
    IHB5-3/OVP
    MFG Item Number
    IHB5-3/OVP
    Series
    OPEN FRAME
    Product Description
    POWER SUPPLY, 5VDC, 3A, 1PH, 15W
    Specifications
    Specifications
    Power 15 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 6 VDC
    Output VDC 6 VDC
    Output Current 3 A
    Number of Outputs 1
    Mounting Panel
    Enclosure No
    Encapsulated No
    Input Volts-Autoranging No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing Yes
    Remote On/Off Control No
    Efficiency % 45 %
    Operating Temperature 122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. IHD15-6.0
    IHD15-6.0
    International Power Power Supplies, OPEN FRAME Series
    Item Number
    IHD15-6.0
    MFG Item Number
    IHD15-6.0
    Series
    OPEN FRAME
    Product Description
    POWER SUPPLY, 15VDC, 6A, 1PH, 90W
    Specifications
    Specifications
    Power 90 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 12 VDC
    Output VDC 12 VDC
    Output Current 6 A
    Number of Outputs 1
    Mounting Panel
    Enclosure No
    Encapsulated No
    Input Volts-Autoranging No
    Output Voltage Adj. Yes
    Overvoltage Protection No
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing Yes
    Remote On/Off Control No
    Efficiency % 55 %
    Operating Temperature 122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. IHD24-4.8
    IHD24-4.8
    International Power Power Supplies, OPEN FRAME Series
    Item Number
    IHD24-4.8
    MFG Item Number
    IHD24-4.8
    Series
    OPEN FRAME
    Product Description
    Power Supply, 24VDC, 4.8A, 1Ph, 115W
    Specifications
    Specifications
    Power 115.2 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24 VDC
    Output Current 4.8 A
    Number of Outputs 1
    Mounting Panel
    Enclosure No
    Encapsulated No
    Input Volts-Autoranging No
    Output Voltage Adj. Yes
    Overvoltage Protection No
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing Yes
    Remote On/Off Control No
    Efficiency % 60 %
    Operating Temperature 122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. IHB12-1.7
    IHB12-1.7
    International Power Power Supplies, OPEN FRAME Series
    Item Number
    IHB12-1.7
    MFG Item Number
    IHB12-1.7
    Series
    OPEN FRAME
    Product Description
    Power Supply, 12VDC, 1.7A, 1Ph, 20W,
    Specifications
    Specifications
    Power 20.4 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 12 VDC
    Output VDC 12 VDC
    Output Current 1.7 A
    Number of Outputs 1
    Mounting Panel
    Enclosure No
    Encapsulated No
    Input Volts-Autoranging No
    Output Voltage Adj. Yes
    Overvoltage Protection No
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing Yes
    Remote On/Off Control No
    Efficiency % 55 %
    Operating Temperature 122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ICP131
    ICP131
    International Power Power Supplies, OPEN FRAME Series
    Item Number
    ICP131
    MFG Item Number
    ICP131
    Series
    OPEN FRAME
    Product Description
    POWER SUPPLY, TRIPLE OUTPUT
    Specifications
    Specifications
    Power 40 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 6 VDC
    Output VDC 6 VDC
    Number of Outputs 3
    Mounting Panel
    Enclosure No
    Encapsulated No
    Input Volts-Autoranging No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 45 %
    Operating Temperature 122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. IHCAA-60W
    IHCAA-60W
    International Power Power Supplies, OPEN FRAME Series
    Item Number
    IHCAA-60W
    MFG Item Number
    IHCAA-60W
    Series
    OPEN FRAME
    Product Description
    POWER SUPPLY, TRIPLE, 5/12/12VDC
    Specifications
    Specifications
    Power 30 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 6 VDC
    Output VDC 6 VDC
    Number of Outputs 3
    Mounting Panel
    Enclosure No
    Encapsulated No
    Input Volts-Autoranging No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing Yes
    Remote On/Off Control No
    Efficiency % 45 %
    Operating Temperature 122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. IHB200-0.12
    IHB200-0.12
    International Power Power Supplies, OPEN FRAME Series
    Item Number
    IHB200-0.12
    MFG Item Number
    IHB200-0.12
    Series
    OPEN FRAME
    Product Description
    POWER SUPPLY, 175-210V @ 0.12A
    Specifications
    Specifications
    Input Voltage (AC) 100-240 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Output Current 0.12 A
    Number of Outputs 1
    Mounting Panel
    Enclosure No
    Encapsulated No
    Input Volts-Autoranging No
    Output Voltage Adj. Yes
    Overvoltage Protection No
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 60 %
    Operating Temperature 122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Power Supplies

A power supply is an electrical device that supplies power to an electrical load. The power supply draws current from an input power source like main power lines, batteries, fuels cells, and generators, and delivers the correct voltage, current and frequency to the load.

Power supplies can be standalone, or built into the load they power. Standalone supplies like benchtop units, inverters and converters typically limit main line current to safe levels before delivering power to the load. Built-in units perform similar functions for desktop computers and other consumer electronics devices.

Power supply units can deliver AC or DC power, convert from one signal to the other, regulate current, voltage, and frequency, provide overload protection, and provide an uninterruptible source of power in the event of lost source power.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved