The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IHDD15-5.0
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHDD15-5.0
Product Description
POWER SUPPLY, DUAL, +/-12/15VDC & 5A
Specifications
Specifications
Input Voltage (AC)
100-240 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
12 VDC
Output VDC
12 VDC
Output Current
5 A
Number of Outputs
2
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
Yes
Remote On/Off Control
No
Efficiency %
55 %
Operating Temperature
122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
IHE24-7.2
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHE24-7.2
Product Description
Power Supply, 24VDC, 7.2A, 1PH, 170W
Specifications
Specifications
Power
172.8 W
Input Voltage (AC)
100-240 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
7.2 A
Number of Outputs
1
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
Yes
Remote On/Off Control
No
Efficiency %
55 %
Operating Temperature
122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
SLS12017T
Product Description
POWER SUPPLY, 12VDC, 1.7A
Specifications
Specifications
Input Voltage (AC)
100-240 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
12 VDC
Output VDC
12 VDC
Number of Outputs
1
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
Yes
Remote On/Off Control
No
Efficiency %
50 %
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
IHB5-3/OVP
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHB5-3/OVP
Product Description
POWER SUPPLY, 5VDC, 3A, 1PH, 15W
Specifications
Specifications
Power
15 W
Input Voltage (AC)
100-240 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
6 VDC
Output VDC
6 VDC
Output Current
3 A
Number of Outputs
1
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
Yes
Remote On/Off Control
No
Efficiency %
45 %
Operating Temperature
122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
IHD15-6.0
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHD15-6.0
Product Description
POWER SUPPLY, 15VDC, 6A, 1PH, 90W
Specifications
Specifications
Power
90 W
Input Voltage (AC)
100-240 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
12 VDC
Output VDC
12 VDC
Output Current
6 A
Number of Outputs
1
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
Yes
Remote On/Off Control
No
Efficiency %
55 %
Operating Temperature
122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
IHD24-4.8
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHD24-4.8
Product Description
Power Supply, 24VDC, 4.8A, 1Ph, 115W
Specifications
Specifications
Power
115.2 W
Input Voltage (AC)
100-240 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
4.8 A
Number of Outputs
1
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
Yes
Remote On/Off Control
No
Efficiency %
60 %
Operating Temperature
122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
IHB12-1.7
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHB12-1.7
Product Description
Power Supply, 12VDC, 1.7A, 1Ph, 20W,
Specifications
Specifications
Power
20.4 W
Input Voltage (AC)
100-240 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
12 VDC
Output VDC
12 VDC
Output Current
1.7 A
Number of Outputs
1
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
Yes
Remote On/Off Control
No
Efficiency %
55 %
Operating Temperature
122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
ICP131
International Power Power Supplies, OPEN FRAME Series
Product Description
POWER SUPPLY, TRIPLE OUTPUT
Specifications
Specifications
Power
40 W
Input Voltage (AC)
100-240 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
6 VDC
Output VDC
6 VDC
Number of Outputs
3
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
45 %
Operating Temperature
122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
IHCAA-60W
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHCAA-60W
Product Description
POWER SUPPLY, TRIPLE, 5/12/12VDC
Specifications
Specifications
Power
30 W
Input Voltage (AC)
100-240 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
6 VDC
Output VDC
6 VDC
Number of Outputs
3
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
Yes
Remote On/Off Control
No
Efficiency %
45 %
Operating Temperature
122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
IHB200-0.12
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHB200-0.12
Product Description
POWER SUPPLY, 175-210V @ 0.12A
Specifications
Specifications
Input Voltage (AC)
100-240 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Output Current
0.12 A
Number of Outputs
1
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
60 %
Operating Temperature
122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Linear
Shopping Options
Nominal Input Voltage (AC)
Power Supplies A power supply is an electrical device that supplies power to an electrical load. The power supply draws current from an input power source like main power lines, batteries, fuels cells, and generators, and delivers the correct voltage, current and frequency to the load.
Power supplies can be standalone, or built into the load they power. Standalone supplies like benchtop units, inverters and converters typically limit main line current to safe levels before delivering power to the load. Built-in units perform similar functions for desktop computers and other consumer electronics devices.
Power supply units can deliver AC or DC power, convert from one signal to the other, regulate current, voltage, and frequency, provide overload protection, and provide an uninterruptible source of power in the event of lost source power.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved