The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
PS5R-VB05
Product Description
Power Supply, 5VDC, 2A, 1Ph, 10W,
Specifications
Specifications
Power
10 W
Input Voltage (AC)
100-240 VAC
Input Frequency
60 Hz
Phase (Input)
1
Nominal Output VDC
6 VDC
Output VDC
5 VDC
Output Current
2 A
Number of Outputs
1
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
73 %
Operating Temperature
-13-167 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Power Supply, 24VDC, 10A, 1Ph, 240W
Specifications
Specifications
Power
288 W
Nominal Input Voltage (AC)
240 VAC
Input Voltage (AC)
240 VAC
Input Frequency
60 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
10 A
Number of Outputs
2
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
Yes
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
95.2 %
Operating Temperature
-13-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Power Supply, 24VDC, 20A, 1Ph, 480W,
Specifications
Specifications
Power
480 W
Input Voltage (AC)
100-240 VAC
Input Frequency
50-60 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24-28 VDC
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
Yes
Parallel Operation
Yes
Efficiency %
95.6 %
Operating Temperature
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
85692
Murrelektronik Power Supplies
Product Description
Emparro Power Supply 3-Phase, In:
Specifications
Specifications
Input Voltage (AC)
324-572 VAC
Input Frequency
50-60 Hz
Phase (Input)
3
Nominal Output VDC
24 VDC
Output VDC
24-28 VDC
Output Current
15 A
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Overload Protection
Yes
Short Circuit Protection
Yes
Parallel Operation
Yes
Efficiency %
94.8 %
Operating Temperature
-40-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PS5R-VE24
Product Description
Power Supply, 24VDC, 3.75A, 1Ph, 90W
Specifications
Specifications
Power
90 W
Input Voltage (AC)
100-240 VAC
Input Frequency
60 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
3.75 A
Number of Outputs
1
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
88 %
Operating Temperature
-13-149 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
XT40.242
Puls Power Supplies, Dimension Series
Product Description
Power Supply, 24VDC, 40A, 3PH, 960W
Specifications
Specifications
Power
960 W
Nominal Input Voltage (AC)
480 VAC
Input Voltage (AC)
408-552 VAC
Input Frequency
47-63 Hz
Phase (Input)
3
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
40 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
No
Output Voltage Adj.
No
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
95.5 %
Operating Temperature
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
ML100.200
Puls Power Supplies, Mini Line Series
MFG Item Number
ML100.200
Product Description
Power Supply, 24VDC, 4.2A, 2PH, 100W
Specifications
Specifications
Power
100 W
Input Voltage (AC)
380-480 VAC
Input Frequency
47-63 Hz
Phase (Input)
2
Nominal Output VDC
24 VDC
Output VDC
24-28 VDC
Output Current
4.2 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
89.5 %
Operating Temperature
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
81.000.6120.0
MFG Item Number
81.000.6120.0
Product Description
Power Supply, 24VDC, 2.5A, 1Ph, 60W,
Specifications
Specifications
Power
60 W
Input Voltage (AC)
85-264 VAC
Input Frequency
60 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
2.5 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
89 %
Operating Temperature
-40-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
ML95.100
Puls Power Supplies, Mini Line Series
Product Description
POWER SUPPLY, 24VDC, 3.2A, 1PH, 95W
Specifications
Specifications
Power
95 W
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24-28 VDC
Output Current
3.95 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
88.5 %
Operating Temperature
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PS5R-VG24
Product Description
Power Supply, 24VDC, 10A, 1Ph, 240W,
Specifications
Specifications
Power
240 W
Input Voltage (AC)
100-240 VAC
Input Frequency
60 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
10 A
Number of Outputs
2
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
89 %
Operating Temperature
-13-149 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Switching
Shopping Options
Nominal Input Voltage (AC)
Power Supplies A power supply is an electrical device that supplies power to an electrical load. The power supply draws current from an input power source like main power lines, batteries, fuels cells, and generators, and delivers the correct voltage, current and frequency to the load.
Power supplies can be standalone, or built into the load they power. Standalone supplies like benchtop units, inverters and converters typically limit main line current to safe levels before delivering power to the load. Built-in units perform similar functions for desktop computers and other consumer electronics devices.
Power supply units can deliver AC or DC power, convert from one signal to the other, regulate current, voltage, and frequency, provide overload protection, and provide an uninterruptible source of power in the event of lost source power.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved