The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
PS5R-VG24
Product Description
Power Supply, 24VDC, 10A, 1Ph, 240W,
Specifications
Specifications
Power
240 W
Input Voltage (AC)
100-240 VAC
Input Frequency
60 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
10 A
Number of Outputs
2
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
89 %
Operating Temperature
-13-149 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
DMP1-24006
Acme Electric Power Supplies, DM Series
MFG Item Number
DMP124006
Product Description
Power Supply, 24VDC, 0.625A, 1Ph,
Specifications
Specifications
Power
15 W
Input Voltage (AC)
90-264 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
22-28 VDC
Output Current
0.68 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
Yes
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
81 %
Operating Temperature
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
IHDD15-5.0
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHDD15-5.0
Product Description
POWER SUPPLY, DUAL, +/-12/15VDC & 5A
Specifications
Specifications
Input Voltage (AC)
100-240 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
12 VDC
Output VDC
12 VDC
Output Current
5 A
Number of Outputs
2
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
Yes
Remote On/Off Control
No
Efficiency %
55 %
Operating Temperature
122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
PSG120E
Cutler Hammer, Div of Eaton Power Supplies, PSG Series
Product Description
Power Supply, 24VDC, 5A, 1Ph, 120W
Specifications
Specifications
Power
120 W
Input Voltage (AC)
85-264 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
22-28 VDC
Output Current
5 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
No
Short Circuit Protection
No
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
84 %
Operating Temperature
-4-167 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
787-1712
Wago Power Supplies, Epsitron Eco Series
Product Description
EPSITRON ECO power supply,
Specifications
Specifications
Power
60 W
Input Voltage (AC)
90-264 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
22-26 VDC
Output Current
2.5 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
Yes
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
88 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
SVL524100
Product Description
Power Supply, 24VDC, 5A, 1Ph
Specifications
Specifications
Power
120 W
Input Voltage (AC)
85-264 VAC
Input Frequency
50-60 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
5 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
Yes
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
88 %
Operating Temperature
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
IHE24-7.2
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHE24-7.2
Product Description
Power Supply, 24VDC, 7.2A, 1PH, 170W
Specifications
Specifications
Power
172.8 W
Input Voltage (AC)
100-240 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
7.2 A
Number of Outputs
1
Mounting
Panel
Enclosure
No
Encapsulated
No
Input Volts-Autoranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
Yes
Remote On/Off Control
No
Efficiency %
55 %
Operating Temperature
122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
CS5.241
Puls Power Supplies, Dimension Series
Product Description
POWER SUPPLY, 24VDC, 5A, 1PH, 120W
Specifications
Specifications
Power
120 W
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24-28 VDC
Output Current
5 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
89.4 %
Operating Temperature
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
CT5.241
Puls Power Supplies, Dimension Series
Product Description
Power Supply, 24VDC, 5A, 3PH, 120W
Specifications
Specifications
Power
120 W
Input Voltage (AC)
380-480 VAC
Input Frequency
60 Hz
Phase (Input)
3
Nominal Output VDC
24 VDC
Output VDC
24-28 VDC
Output Current
5 A
Mounting
DIN Rail
Enclosed
Yes
Input Volts-Auto-Ranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
No
Short Circuit Protection
No
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
90.4 %
Operating Temperature
-13-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PS5R-VF24
Product Description
Power Supply, 24VDC, 5A, 1Ph, 120W,
Specifications
Specifications
Power
120 W
Input Voltage (AC)
100-240 VAC
Input Frequency
60 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
5 A
Number of Outputs
1
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
88 %
Operating Temperature
-13-149 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
Power Supplies A power supply is an electrical device that supplies power to an electrical load. The power supply draws current from an input power source like main power lines, batteries, fuels cells, and generators, and delivers the correct voltage, current and frequency to the load.
Power supplies can be standalone, or built into the load they power. Standalone supplies like benchtop units, inverters and converters typically limit main line current to safe levels before delivering power to the load. Built-in units perform similar functions for desktop computers and other consumer electronics devices.
Power supply units can deliver AC or DC power, convert from one signal to the other, regulate current, voltage, and frequency, provide overload protection, and provide an uninterruptible source of power in the event of lost source power.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved