The store will not work correctly when cookies are disabled.
-
Item Number
IPSI305W-12-110
MFG Item Number
IPSi305W-12-110
Product Description
300W, 11 - 18 VDC In, 110VAC Out,
Specifications
Specifications
Nominal Input Voltage |
12 VDC |
Input Voltage |
11-18 VDC |
Power (VA/Watts) |
300 |
Nominal Output Voltage |
120 VAC |
Output Voltage |
110 V |
Max Output Current |
2.5 A |
Efficiency |
80 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
APSINT2012
Tripp-Lite Power Supplies, APS INT Series
MFG Item Number
APS INT2012
Product Description
UPS WORLDWIDE 230V 2000W 60A
Specifications
Specifications
Nominal Input Voltage |
12 VDC |
Input Voltage |
12 VDC |
Power (VA/Watts) |
2,000 |
Nominal Output Voltage |
240 VAC |
Output Voltage |
230 V |
Output Type |
Modified Sine Wave |
Output Protection |
Yes |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IPSI305W-40-220
MFG Item Number
IPSi305W-40-220
Product Description
300W, 40 - 80 VDC In, 220VAC Out,
Specifications
Specifications
Nominal Input Voltage |
48 VDC |
Input Voltage |
40-80 VDC |
Power (VA/Watts) |
300 |
Nominal Output Voltage |
240 VAC |
Output Voltage |
220 V |
Max Output Current |
1.4 A |
Efficiency |
80 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IPSI365-20-220W
MFG Item Number
IPSi365-20-220W
Product Description
360 Watt, 20 - 48 VDC In, 220VAC
Specifications
Specifications
Input Voltage |
20-48 VDC |
Power (VA/Watts) |
360 |
Nominal Output Voltage |
240 VAC |
Output Voltage |
220 V |
Max Output Current |
1.4 A |
Efficiency |
80 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IPSI365-40-110
MFG Item Number
IPSi365-40-110
Product Description
360 Watt, 40 - 80 VDC In, 110VAC
Specifications
Specifications
Nominal Input Voltage |
48 VDC |
Input Voltage |
40-80 VDC |
Power (VA/Watts) |
360 |
Nominal Output Voltage |
120 VAC |
Output Voltage |
110 V |
Max Output Current |
2.5 A |
Efficiency |
80 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
12V DC to AC Inverter Plus with
Specifications
Specifications
Nominal Input Voltage |
12 VDC |
Input Voltage |
12 VDC |
Power (VA/Watts) |
1,250 |
Nominal Output Voltage |
120 VAC |
Output Voltage |
120 V |
Output Type |
Modified Sine Wave |
Output Protection |
Yes |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IVS500
Analytic Systems Power Supplies, IVS Series
Product Description
AC Inverter, 500VA,
Specifications
Specifications
Power (VA/Watts) |
500 |
Max Output Current |
4.4 A |
Output Type |
Pure Sine Wave |
T.H.D % |
5 % |
Efficiency |
78 % |
Output Protection |
Yes |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IVS100
Analytic Systems Power Supplies, IVS Series
Product Description
AC Inverter, 100VA, 24/32/48/125
Specifications
Specifications
Power (VA/Watts) |
100 |
Nominal Output Voltage |
120 VAC |
Output Voltage |
115 V |
Max Output Current |
0.87 A |
T.H.D % |
5 % |
Efficiency |
78 % |
Output Protection |
Yes |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IPSI305W-20-110
MFG Item Number
IPSi305W-20-110
Product Description
300W, 20 - 48 VDC In, 110VAC Out,
Specifications
Specifications
Input Voltage |
20-48 VDC |
Power (VA/Watts) |
300 |
Nominal Output Voltage |
120 VAC |
Output Voltage |
110 V |
Max Output Current |
2.5 A |
Efficiency |
80 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IPS1000-20-110
MFG Item Number
IPS1000-20-110
Product Description
DC/AC Inverter, 20-40V, 1KW ,
Specifications
Specifications
Nominal Input Voltage |
24 VDC |
Input Voltage |
20-40 VDC |
Power (VA/Watts) |
1,000 |
Nominal Output Voltage |
120 VAC |
Output Voltage |
115 V |
Max Output Current |
13 A |
Output Type |
Pure Sine Wave |
T.H.D % |
5 % |
Efficiency |
80 % |
USB Charging |
No |
Output Protection |
Yes |
Mounting |
Surface |
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved