The store will not work correctly when cookies are disabled.
-
MFG Item Number
APSINT3636VR
Product Description
3600 CONTINUOUS WATTS 5400 OVERPWR,
Specifications
Specifications
Nominal Input Voltage |
24 VDC |
Input Voltage |
36 VDC |
Power (VA/Watts) |
3,600 |
Nominal Output Voltage |
240 VAC |
Output Voltage |
230 V |
Output Type |
Modified Sine Wave |
Output Protection |
Yes |
Mounting |
Surface |
-
Item Number
IPSI365-20-220N
MFG Item Number
IPSi365-20-220N
Product Description
360 Watt, 20 - 48 VDC In, 220VAC
Specifications
Specifications
Input Voltage |
20-48 VDC |
Power (VA/Watts) |
360 |
Nominal Output Voltage |
240 VAC |
Output Voltage |
220 V |
Max Output Current |
1.4 A |
Efficiency |
80 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IPSI365-20-110
MFG Item Number
IPSi365-20-110
Product Description
360 Watt, 20 - 48 VDC In, 110VAC
Specifications
Specifications
Input Voltage |
20-48 VDC |
Power (VA/Watts) |
360 |
Nominal Output Voltage |
120 VAC |
Output Voltage |
110 V |
Max Output Current |
2.5 A |
Efficiency |
80 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
05040
ProMariner Power Supplies, TruePower Series
Product Description
TruePower - 400 Watt 12 Volt
Specifications
Specifications
Nominal Input Voltage |
12 VDC |
Input Voltage |
12 VDC |
Power (VA/Watts) |
400 |
Nominal Output Voltage |
120 VAC |
Output Voltage |
120 V |
Max Output Current |
3.6 A |
Efficiency |
85 % |
Output Protection |
No |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
APSINT2424
Tripp-Lite Power Supplies, APS INT Series
MFG Item Number
APS INT2424
Product Description
UPS WORLDWIDE 230V 2400W 30A
Specifications
Specifications
Nominal Input Voltage |
24 VDC |
Input Voltage |
24 VDC |
Power (VA/Watts) |
2,400 |
Nominal Output Voltage |
240 VAC |
Output Voltage |
230 V |
Output Type |
Modified Sine Wave |
Output Protection |
Yes |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IVS1000
Analytic Systems Power Supplies, IVS Series
Product Description
AC Inverter, 1000VA,
Specifications
Specifications
Power (VA/Watts) |
1,000 |
Max Output Current |
8.7 A |
Output Type |
Pure Sine Wave |
T.H.D % |
5 % |
Efficiency |
76 % |
Output Protection |
Yes |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IPSI305W-12-220
MFG Item Number
IPSi305W-12-220
Product Description
300W, 11 - 18 VDC In, 220VAC Out,
Specifications
Specifications
Nominal Input Voltage |
12 VDC |
Input Voltage |
11-18 VDC |
Power (VA/Watts) |
300 |
Nominal Output Voltage |
240 VAC |
Output Voltage |
220 V |
Max Output Current |
1.4 A |
Efficiency |
80 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
12V DC to AC Portable Inverter with
Specifications
Specifications
Nominal Input Voltage |
12 VDC |
Input Voltage |
12 VDC |
Power (VA/Watts) |
700 |
Nominal Output Voltage |
120 VAC |
Output Voltage |
120 V |
Output Type |
Modified Sine Wave |
Output Protection |
Yes |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IPSI365-40-220W
MFG Item Number
IPSi365-40-220W
Product Description
360 Watt, 40 - 80 VDC In, 220VAC
Specifications
Specifications
Nominal Input Voltage |
48 VDC |
Input Voltage |
40-80 VDC |
Power (VA/Watts) |
360 |
Nominal Output Voltage |
240 VAC |
Output Voltage |
220 V |
Max Output Current |
1.4 A |
Efficiency |
80 % |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
APSX1250
Tripp-Lite Power Supplies, APS Series
Product Description
1250 continuous watts 1875
Specifications
Specifications
Nominal Input Voltage |
12 VDC |
Input Voltage |
12 VDC |
Power (VA/Watts) |
1,250 |
Nominal Output Voltage |
240 VAC |
Output Voltage |
230 V |
Output Protection |
Yes |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved