The store will not work correctly when cookies are disabled.
-
IVS2000
Analytic Systems Power Supplies, IVS Series
Product Description
AC Inverter, 2000VA, 24/32/48/125
Specifications
Specifications
Power (VA/Watts) |
2,000 |
Max Output Current |
17.4 A |
Output Type |
Pure Sine Wave |
T.H.D % |
5 % |
Efficiency |
78 % |
USB Charging |
No |
Output Protection |
Yes |
Mounting |
Surface |
Availability
Obsolete Item No Longer Available
-
05150
ProMariner Power Supplies, TruePower Series
Product Description
TruePower - 1500 Watt 12 Volt
Specifications
Specifications
Nominal Input Voltage |
12 VDC |
Input Voltage |
12 VDC |
Power (VA/Watts) |
1,500 |
Nominal Output Voltage |
120 VAC |
Output Voltage |
120 V |
Max Output Current |
13.6 A |
Efficiency |
85 % |
USB Charging |
No |
Output Protection |
No |
Mounting |
Surface |
Availability
Obsolete Item No Longer Available
-
Item Number
IPS2000-20-110
Product Description
DC/AC Inverter, 20-40V, 2KW,
Specifications
Specifications
Nominal Input Voltage |
24 VDC |
Input Voltage |
20-40 VDC |
Power (VA/Watts) |
2,000 |
Nominal Output Voltage |
120 VAC |
Output Voltage |
115 V |
Max Output Current |
26 A |
T.H.D % |
5 % |
Efficiency |
80 % |
USB Charging |
No |
Output Protection |
Yes |
Mounting |
Surface |
Availability
Obsolete Item No Longer Available
-
Item Number
IPS-X62A850W-A
MFG Item Number
IPS-X62A850W-A
Product Description
80+ GOLD PS/2 SPS 850W ATX(Liteon) RoHS
Specifications
Specifications
Input Voltage |
100-240 VAC |
Power (VA/Watts) |
850 |
Max Output Current |
20 A |
Efficiency |
87 % |
Output Protection |
Yes |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved