The store will not work correctly when cookies are disabled.
-
IHC24-2.4
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHC24-2.4
Product Description
POWER SUPPLY, 24VDC, 2.4A, 1PH, 58W
Specifications
Specifications
Power |
57.6 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
2.4 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
60 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ICP379
International Power Power Supplies, OPEN FRAME Series
Product Description
POWER SUPPLY
Specifications
Specifications
Power |
30 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
6 VDC |
Output VDC |
6 VDC |
Number of Outputs |
3 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
45 % |
Operating Temperature |
122 °F |
-
ICP503
International Power Power Supplies, OPEN FRAME Series
Product Description
Power Supply, 4 Output - 5VDC@6A/
Specifications
Specifications
Power |
30 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
6 VDC |
Output VDC |
6 VDC |
Number of Outputs |
4 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
45 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IF15-15
International Power Power Supplies, OPEN FRAME Series
Product Description
POWER SUPPLY, 15VDC, 15A
Specifications
Specifications
Power |
225 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
12 VDC |
Output Current |
15 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
55 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IF24-12
International Power Power Supplies, OPEN FRAME Series
Product Description
POWER SUPPLY, 24VDC, 12A, LINEAR
Specifications
Specifications
Power |
336 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
12 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
60 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IHA15-0.9
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHA15-0.9
Product Description
POWER SUPPLY, 15VDC, 0.9A, 13W
Specifications
Specifications
Power |
13.5 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
12 VDC |
Output Current |
0.9 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
55 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IHA24-0.5
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHA24-0.5
Product Description
POWER SUPPLY, 24VDC, 0.5A, 1PH, 12W
Specifications
Specifications
Power |
12 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
0.5 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
60 % |
Operating Temperature |
122 °F |
-
IHAA15-0.8
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHAA15-0.8
Product Description
Power Supply, Dual, +/-12/15VDC Out
Specifications
Specifications
Power |
12 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
12 VDC |
Number of Outputs |
2 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
55 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IHB15-1.5
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHB15-1.5
Product Description
POWER SUPPLY, 15VDC, 1.5A, 1PH, 22W
Specifications
Specifications
Power |
22.5 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
12 VDC |
Output Current |
1.5 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
55 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IHB24-1.2
International Power Power Supplies, OPEN FRAME Series
MFG Item Number
IHB24-1.2
Product Description
POWER SUPPLY, 24VDC, 1.2A, 1PH, 28W
Specifications
Specifications
Power |
28.8 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
1.2 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
55 % |
Operating Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved