The store will not work correctly when cookies are disabled.
-
Item Number
1SVR423418R9000
MFG Item Number
1SVR423418R9000
Product Description
Redundant Unit,
Specifications
Specifications
Number of Inputs |
2 |
Nominal Input Voltage |
24 V |
Input Voltage Range |
5-35 VDC |
Max Output Current |
5 A |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SVR360060R1001
MFG Item Number
1SVR360060R1001
Product Description
AB 1SVR360060R2001 CP-C.1-A-RU-C
Specifications
Specifications
Number of Inputs |
2 |
Nominal Input Voltage |
24 V |
Input Voltage Range |
10-58 VDC |
Max Output Current |
40 A |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SVR360563R2001
MFG Item Number
1SVR360563R2001
Product Description
AB 1SVR360663R2001 CP-C.1 24/10.0-C
Specifications
Specifications
Max Output Current |
5 A |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SVR360663R2001
MFG Item Number
1SVR360663R2001
Product Description
AB 1SVR360763R2001 CP-C.1 24/20.0-C
Specifications
Specifications
Max Output Current |
10 A |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SVR360763R2001
MFG Item Number
1SVR360763R2001
Product Description
AB 1SVR405610R4060 CR-P024MOS1 PLUG
Specifications
Specifications
Max Output Current |
20 A |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
242341890
Product Description
REDUNDANT UNIT
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved