The store will not work correctly when cookies are disabled.
-
MFG Item Number
DNC 24-40 C
Product Description
DC Power Supply RW 2pct.
Specifications
Specifications
Power |
960 W |
Input Frequency |
50-60 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
40 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DNC 24-50 C
Product Description
DC Power Supply RW 2pct.
Specifications
Specifications
Power |
1,200 W |
Input Frequency |
50-60 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
50 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
No |
Overvoltage Protection |
Yes |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GLC 400/24-5
Product Description
DC Power Supply
Specifications
Specifications
Power |
120 W |
Input Voltage (AC) |
400 VAC |
Input Frequency |
50-60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
5 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
Yes |
Short Circuit Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved