The store will not work correctly when cookies are disabled.
-
MFG Item Number
8LM2TJ210
Product Description
Spring Return 2 Direct. Joy Stick
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Interlocking Lever |
Terminal Type |
Screw |
Current (A) |
10 A |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
8LM2TJ211
Product Description
Maintained 2 Directional Joy Stick
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Interlocking Lever |
Terminal Type |
Screw |
Current (A) |
10 A |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
8LM2TJ400
Product Description
Spring Return 4 Directional Joy
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
4 |
Operator Type |
Standard Lever |
Terminal Type |
Screw |
Current (A) |
10 A |
IP Rating |
IP65 |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
8LM2TJ401
Product Description
Maintained 4 Directional Joy Stick
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
4 |
Operator Type |
Standard Lever |
Terminal Type |
Screw |
Current (A) |
10 A |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
8LM2TJ410
Product Description
Spring Return 4 Direct. Joy Stick
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
4 |
Operator Type |
Interlocking Lever |
Terminal Type |
Screw |
Current (A) |
10 A |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
8LM2TJ411
Product Description
Maintained 4 Directional Joy Stick
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
4 |
Operator Type |
Interlocking Lever |
Terminal Type |
Screw |
Current (A) |
10 A |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ARN0-0020-B
Product Description
1POS Monolever
Specifications
Specifications
Mounting Size (mm) |
30 mm |
Number of Positions |
1 |
Operator Type |
Standard Lever |
Current (A) |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ARN0-0101-B
Product Description
2POS MONOLEVER
Specifications
Specifications
Mounting Size (mm) |
30 mm |
Number of Positions |
2 |
Operator Type |
Standard Lever |
Current (A) |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ARN0-0102-B
Product Description
2POS MONOLEVER
Specifications
Specifications
Mounting Size (mm) |
30 mm |
Number of Positions |
2 |
Operator Type |
Standard Lever |
Current (A) |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ARN0-0112-B
Product Description
3POS MONOLEVER
Specifications
Specifications
Mounting Size (mm) |
30 mm |
Number of Positions |
3 |
Operator Type |
Standard Lever |
Current (A) |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved