The store will not work correctly when cookies are disabled.
-
MFG Item Number
M3SS4-10B
Product Description
Selector Switch, 3-Pos Maint, Op Onl
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
3 |
Operator Type |
Lever |
Bezel |
Plastic Round |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M2SS2-10B
Product Description
Selector Switch Operator, 2-Pos Main
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Bezel |
Metal Round |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M22-WRK3-K20
Cutler Hammer, Div of Eaton Switches, M22 Series
MFG Item Number
M22-WRK3-K20
Product Description
Selector Switch, 3-Pos Maint, 2NO,
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
3 |
Operator Type |
Knob |
Contacts |
2NO |
Max Voltage |
500 VAC |
Current (A) |
10 A |
Bezel |
Plastic Round |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP66 |
Depth Behind Panel |
1.77 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HW1S-2TF10
Product Description
Selector Switch, 2-Pos Maint, 1NO,
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO |
Bezel |
Plastic Round |
Terminal Type |
Fingersafe Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ASW210
IDEC Switches, TW Series
Product Description
Selector Switch, 2-Pos Maint, 1NO,
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO |
Current (A) |
10 A |
Bezel |
Metal Round |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.91 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Selector Switch, 2-Pos Maint, 1/1,
Specifications
Specifications
Mounting Size (mm) |
30 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO, 1NC |
Current (A) |
10 A |
Bezel |
Metal Hex |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Selector Switch, 3-Pos Mom, 2NO,
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
3 |
Operator Type |
Knob |
Contacts |
2NO |
Current (A) |
10 A |
Bezel |
Metal Round |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.91 " |
-
10250T20KB
Cutler Hammer, Div of Eaton Switches, 10250T Series
MFG Item Number
10250T20KB
Product Description
Selector Switch, 2-Pos Maint, Knob
Specifications
Specifications
Mounting Size (mm) |
30 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO, 1NC |
Bezel |
Metal Round |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HW1S-33L20
Product Description
Selector Switch, 3-Pos Mom, 2NO,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ASW340
IDEC Switches, TW Series
Product Description
SELECTOR SWITCH, 3-POS MAINT, 4NO
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
3 |
Operator Type |
Knob |
Contacts |
4NO |
Current (A) |
10 A |
Bezel |
Metal Round |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
2.7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved