-
63-13-125-6SolaHD Transformers, MCR SeriesItem Number63-13-125-6MFG Item Number63131256SeriesMCRProduct DescriptionPOWER CONDITIONER MCR SERIES 250VASpecifications
Specifications Phase 1 Output (VA) 250 VA Input VAC (Primary) 120 VAC Output VAC (Secondary) 120 VAC Number of Connections 4 Mounting Portable Operating Temp.(F) -4 to 104 Degrees F Operating Temperature (F) -4-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
63-13-150-6SolaHD Transformers, MCR SeriesItem Number63-13-150-6MFG Item Number63131506SeriesMCRProduct DescriptionPOWER CONDITIONER MCR SERIES 500VASpecifications
Specifications Phase 1 Output (VA) 500 VA Input VAC (Primary) 120 VAC Output VAC (Secondary) 120 VAC Number of Connections 4 Mounting Portable Operating Temp.(F) -4 to 104 Degrees F Operating Temperature (F) -4-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
63-13-175-6SolaHD Transformers, MCR SeriesItem Number63-13-175-6MFG Item Number63131756SeriesMCRProduct DescriptionPOWER CONDITIONER MCR SERIES 750VASpecifications
Specifications Phase 1 Output (VA) 750 VA Input VAC (Primary) 120 VAC Output VAC (Secondary) 120 VAC Number of Connections 4 Mounting Portable Operating Temp.(F) -4 to 104 Degrees F Operating Temperature (F) -4-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
63-13-210-6SolaHD Transformers, MCR SeriesItem Number63-13-210-6MFG Item Number63132106SeriesMCRProduct DescriptionPower Conditioner, 1KVA, MCR SeriesSpecifications
Specifications Phase 1 Output (VA) 1 kVA Input VAC (Primary) 120 VAC Output VAC (Secondary) 120 VAC Number of Connections 4 Mounting Portable Operating Temp.(F) -4 to 104 Degrees F Operating Temperature (F) -4-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
63-13-215-6SolaHD Transformers, MCR SeriesItem Number63-13-215-6MFG Item Number63132156SeriesMCRProduct DescriptionPOWER CONDITIONER MCR SERIES 1500VASpecifications
Specifications Phase 1 Output (VA) 1.5 kVA Input VAC (Primary) 120 VAC Output VAC (Secondary) 120 VAC Number of Connections 6 Mounting Portable Operating Temp.(F) -4 to 104 Degrees F Operating Temperature (F) -4-104 °F Availability -
63-13-220-6SolaHD Transformers, MCR SeriesItem Number63-13-220-6MFG Item Number63132206SeriesMCRProduct DescriptionPOWER CONDITIONER MCR SERIES 2000VASpecifications
Specifications Phase 1 Output (VA) 2 kVA Input VAC (Primary) 120 VAC Output VAC (Secondary) 120 VAC Number of Connections 4 Mounting Portable Operating Temp.(F) -4 to 104 Degrees F Operating Temperature (F) -4-104 °F Availability -
63-13-230-6SolaHD Transformers, MCR SeriesItem Number63-13-230-6MFG Item Number63132306SeriesMCRProduct DescriptionPOWER CONDITIONER MCR SERIES 3000VASpecifications
Specifications Phase 1 Output (VA) 3 kVA Input VAC (Primary) 120 VAC Output VAC (Secondary) 120 VAC Number of Connections 4 Mounting Portable Operating Temp.(F) -4 to 104 Degrees F Operating Temperature (F) -4-104 °F Availability -
63-23-112-4SolaHD Transformers, MCR SeriesItem Number63-23-112-4MFG Item Number63231124SeriesMCRProduct DescriptionTransformer, 120VA, 1-Ph, EnclosedSpecifications
Specifications Phase 1 Output (VA) 120 VA Output VAC (Secondary) 120 VAC Mounting Wall Operating Temp.(F) -4 to 122 Degrees F Operating Temperature (F) -4-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
63-23-175-8SolaHD Transformers, MCR SeriesItem Number63-23-175-8MFG Item Number63231758SeriesMCRProduct DescriptionTransformer, 750VA, 1-Ph, EnclosedSpecifications
Specifications Phase 1 Output (VA) 750 VA Mounting Wall Operating Temp.(F) -4 to 122 Degrees F Operating Temperature (F) -4-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
63-23-215-8SolaHD Transformers, MCR SeriesItem Number63-23-215-8MFG Item Number63232158SeriesMCRProduct DescriptionTransformer, 1.5KVA, 1-Ph, EnclosedSpecifications
Specifications Phase 1 Output (VA) 1.5 kVA Mounting Wall Operating Temp.(F) -4 to 122 Degrees F Operating Temperature (F) -4-122 °F Availability