-
DE020JHCNHammond Power Solutions Transformers, DE SeriesItem NumberDE020JHCNMFG Item NumberDE020JHCNSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 20 kVA Primary Volts AC 460 VAC Secondary Volts AC 400 VAC Phase 3 Motor HP 15 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE020JJHammond Power Solutions Transformers, DE SeriesItem NumberDE020JJMFG Item NumberDE020JJSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 20 kVA Primary Volts AC 460 VAC Secondary Volts AC 460 VAC Phase 3 Motor HP 15 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE020JJCNHammond Power Solutions Transformers, DE SeriesItem NumberDE020JJCNMFG Item NumberDE020JJCNSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 20 kVA Primary Volts AC 460 VAC Secondary Volts AC 460 VAC Phase 3 Motor HP 15 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE020KDHammond Power Solutions Transformers, DE SeriesItem NumberDE020KDMFG Item NumberDE020KDSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 20 kVA Primary Volts AC 480 VAC Secondary Volts AC 240 VAC Phase 3 Motor HP 15 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE020KDCNHammond Power Solutions Transformers, DE SeriesItem NumberDE020KDCNMFG Item NumberDE020KDCNSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 20 kVA Primary Volts AC 480 VAC Secondary Volts AC 240 VAC Phase 3 Motor HP 15 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE020KKHammond Power Solutions Transformers, DE SeriesItem NumberDE020KKMFG Item NumberDE020KKSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 20 kVA Primary Volts AC 480 VAC Secondary Volts AC 480 VAC Phase 3 Motor HP 15 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE020KKCNHammond Power Solutions Transformers, DE SeriesItem NumberDE020KKCNMFG Item NumberDE020KKCNSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 20 kVA Primary Volts AC 480 VAC Secondary Volts AC 480 VAC Phase 3 Motor HP 15 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE020NJHammond Power Solutions Transformers, DE SeriesItem NumberDE020NJMFG Item NumberDE020NJSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 20 kVA Primary Volts AC 575 VAC Secondary Volts AC 460 VAC Phase 3 Motor HP 15 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE020NJCNHammond Power Solutions Transformers, DE SeriesItem NumberDE020NJCNMFG Item NumberDE020NJCNSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 20 kVA Primary Volts AC 575 VAC Secondary Volts AC 460 VAC Phase 3 Motor HP 15 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE020NNHammond Power Solutions Transformers, DE SeriesItem NumberDE020NNMFG Item NumberDE020NNSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 20 kVA Primary Volts AC 575 VAC Secondary Volts AC 575 VAC Phase 3 Motor HP 15 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability