-
DE027JJCNHammond Power Solutions Transformers, DE SeriesItem NumberDE027JJCNMFG Item NumberDE027JJCNSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 460 VAC Secondary Volts AC 460 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R -
DE027KDHammond Power Solutions Transformers, DE SeriesItem NumberDE027KDMFG Item NumberDE027KDSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 480 VAC Secondary Volts AC 240 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R -
DE027KDCNHammond Power Solutions Transformers, DE SeriesItem NumberDE027KDCNMFG Item NumberDE027KDCNSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 480 VAC Secondary Volts AC 240 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R -
DE027KKHammond Power Solutions Transformers, DE SeriesItem NumberDE027KKMFG Item NumberDE027KKSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 480 VAC Secondary Volts AC 480 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R -
DE027KKCNHammond Power Solutions Transformers, DE SeriesItem NumberDE027KKCNMFG Item NumberDE027KKCNSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 480 VAC Secondary Volts AC 480 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE027NJHammond Power Solutions Transformers, DE SeriesItem NumberDE027NJMFG Item NumberDE027NJSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 575 VAC Secondary Volts AC 460 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE027NJCNHammond Power Solutions Transformers, DE SeriesItem NumberDE027NJCNMFG Item NumberDE027NJCNSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 575 VAC Secondary Volts AC 460 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE027NNHammond Power Solutions Transformers, DE SeriesItem NumberDE027NNMFG Item NumberDE027NNSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 575 VAC Secondary Volts AC 575 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE027NNCNHammond Power Solutions Transformers, DE SeriesItem NumberDE027NNCNMFG Item NumberDE027NNCNSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 575 VAC Secondary Volts AC 575 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE034BKHammond Power Solutions Transformers, DE SeriesItem NumberDE034BKMFG Item NumberDE034BKSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 34 kVA Primary Volts AC 208 VAC Secondary Volts AC 480 VAC Phase 3 Motor HP 25 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability