-
DE020NNCNHammond Power Solutions Transformers, DE SeriesItem NumberDE020NNCNMFG Item NumberDE020NNCNSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 20 kVA Primary Volts AC 575 VAC Secondary Volts AC 575 VAC Phase 3 Motor HP 15 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE027BKHammond Power Solutions Transformers, DE SeriesItem NumberDE027BKMFG Item NumberDE027BKSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 208 VAC Secondary Volts AC 480 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R -
DE027BKCHammond Power Solutions Transformers, DE SeriesItem NumberDE027BKCMFG Item NumberDE027BKCSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 208 VAC Secondary Volts AC 480 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R -
DE027CCHammond Power Solutions Transformers, DE SeriesItem NumberDE027CCMFG Item NumberDE027CCSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 230 VAC Secondary Volts AC 230 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R -
DE027CCCHammond Power Solutions Transformers, DE SeriesItem NumberDE027CCCMFG Item NumberDE027CCCSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 230 VAC Secondary Volts AC 230 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R -
DE027JCHammond Power Solutions Transformers, DE SeriesItem NumberDE027JCMFG Item NumberDE027JCSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 460 VAC Secondary Volts AC 230 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R -
DE027JCCNHammond Power Solutions Transformers, DE SeriesItem NumberDE027JCCNMFG Item NumberDE027JCCNSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 460 VAC Secondary Volts AC 230 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R -
DE027JHHammond Power Solutions Transformers, DE SeriesItem NumberDE027JHMFG Item NumberDE027JHSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 460 VAC Secondary Volts AC 400 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R -
DE027JHCNHammond Power Solutions Transformers, DE SeriesItem NumberDE027JHCNMFG Item NumberDE027JHCNSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 460 VAC Secondary Volts AC 400 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R -
DE027JJHammond Power Solutions Transformers, DE SeriesItem NumberDE027JJMFG Item NumberDE027JJSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 27 kVA Primary Volts AC 460 VAC Secondary Volts AC 460 VAC Phase 3 Motor HP 20 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R