-
DE034BKCHammond Power Solutions Transformers, DE SeriesItem NumberDE034BKCMFG Item NumberDE034BKCSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 34 kVA Primary Volts AC 208 VAC Secondary Volts AC 480 VAC Phase 3 Motor HP 25 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE034CCHammond Power Solutions Transformers, DE SeriesItem NumberDE034CCMFG Item NumberDE034CCSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 34 kVA Primary Volts AC 230 VAC Secondary Volts AC 230 VAC Phase 3 Motor HP 25 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE034CCCHammond Power Solutions Transformers, DE SeriesItem NumberDE034CCCMFG Item NumberDE034CCCSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 34 kVA Primary Volts AC 230 VAC Secondary Volts AC 230 VAC Phase 3 Motor HP 25 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE034JCHammond Power Solutions Transformers, DE SeriesItem NumberDE034JCMFG Item NumberDE034JCSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 34 kVA Primary Volts AC 460 VAC Secondary Volts AC 230 VAC Phase 3 Motor HP 25 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE034JCCHammond Power Solutions Transformers, DE SeriesItem NumberDE034JCCMFG Item NumberDE034JCCSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 34 kVA Primary Volts AC 460 VAC Secondary Volts AC 230 VAC Phase 3 Motor HP 25 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE034JHHammond Power Solutions Transformers, DE SeriesItem NumberDE034JHMFG Item NumberDE034JHSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 34 kVA Primary Volts AC 460 VAC Secondary Volts AC 400 VAC Phase 3 Motor HP 25 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE034JHCHammond Power Solutions Transformers, DE SeriesItem NumberDE034JHCMFG Item NumberDE034JHCSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 34 kVA Primary Volts AC 460 VAC Secondary Volts AC 400 VAC Phase 3 Motor HP 25 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE034JJHammond Power Solutions Transformers, DE SeriesItem NumberDE034JJMFG Item NumberDE034JJSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 34 kVA Primary Volts AC 460 VAC Secondary Volts AC 460 VAC Phase 3 Motor HP 25 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE034JJCHammond Power Solutions Transformers, DE SeriesItem NumberDE034JJCMFG Item NumberDE034JJCSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 34 kVA Primary Volts AC 460 VAC Secondary Volts AC 460 VAC Phase 3 Motor HP 25 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability -
DE034KDHammond Power Solutions Transformers, DE SeriesItem NumberDE034KDMFG Item NumberDE034KDSeriesDEProduct DescriptionTransformerSpecifications
Specifications Output (kVA) 34 kVA Primary Volts AC 480 VAC Secondary Volts AC 240 VAC Phase 3 Motor HP 25 hp Termination Lugs Temperature Range (F) 428 °F Temperature Rise (F) 302 °F NEMA Rating NEMA 3R Availability