-
9T58K0062GE Transformers, Type IP SeriesItem Number9T58K0062MFG Item Number9T58K0062SeriesType IPProduct DescriptionTRANSFORMERSpecifications
Specifications Phase 1 VA Rating 50 VA Enclosed No Mounting Panel Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T58K0070GE Transformers, Type IP SeriesItem Number9T58K0070MFG Item Number9T58K0070SeriesType IPProduct DescriptionTRANSFORMERSpecifications
Specifications Phase 1 VA Rating 500 VA Enclosed No Mounting Panel Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T58K0073GE Transformers, Type IP SeriesItem Number9T58K0073MFG Item Number9T58K0073SeriesType IPProduct DescriptionTRANSFORMERSpecifications
Specifications Phase 1 VA Rating 1,500 VA Enclosed No Mounting Panel Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T58K0090GE Transformers, Type IP SeriesItem Number9T58K0090MFG Item Number9T58K0090SeriesType IPProduct DescriptionTRANSFORMERSpecifications
Specifications Phase 1 VA Rating 500 VA Enclosed No Mounting Panel Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T58K1804GE Transformers, Type IP SeriesItem Number9T58K1804MFG Item Number9T58K1804SeriesType IPProduct DescriptionTransformer, 0.1KVA, 240/480 PrimarySpecifications
Specifications Phase 1 VA Rating 100 VA Enclosed No Mounting Panel Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T58K2806G24GE TransformersItem Number9T58K2806G24MFG Item Number9T58K2806G24Product Description9T58 Ip C And C TransformerSpecifications
Specifications Phase 1 Type Control VA Rating 20 VA Enclosed No Mounting Foot AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T58K2813GE Transformers, Type IP SeriesItem Number9T58K2813MFG Item Number9T58K2813SeriesType IPProduct Description1.5 KVA 240/480-120/240V Cpt TbSpecifications
Specifications Phase 1 VA Rating 1,500 VA Enclosed No Mounting Panel Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T58K2832GE Transformers, Type IP SeriesItem Number9T58K2832MFG Item Number9T58K2832SeriesType IPProduct Description1.0 KVA 600-120/240V Cpt Term BdSpecifications
Specifications Phase 1 VA Rating 1,000 VA Primary Voltage 600 V Enclosed No Mounting Panel Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T58K2879GE Transformers, Type IP SeriesItem Number9T58K2879MFG Item Number9T58K2879SeriesType IPProduct DescriptionTRANSFORMERSpecifications
Specifications Phase 1 VA Rating 300 VA Enclosed No Mounting Panel Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B050BTW37RXMicron Industries Transformers, ImperviTRAN SeriesItem NumberB050BTW37RXMFG Item NumberB050BTW37RXSeriesImperviTRANProduct DescriptionImperviTRAN 50 VA, 230/460/575Specifications
Specifications Phase 1 VA Rating 50 VA Enclosed No Primary Fuseholder Included Secondary Fuseholder Optional Termination Integrally Molded Terminal Blocks Terminal Covers Optional Insulation Class Class A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.