-
AVB3,2/2/6Block Transformers, AVB SeriesItem NumberAVB3,2/2/6MFG Item NumberAVB3,2/2/6SeriesAVBProduct Description2x115V // 2x6V - 3.2VA, pack/50Specifications
Specifications VA Rating 3.2 VA Primary Voltage 120 V Secondary Voltage 6 V Termination Pins Insulation Class Class B Temperature Range (F) 122 °F Type Safety Isolating AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AVB3,2/2/9Block Transformers, AVB SeriesItem NumberAVB3,2/2/9MFG Item NumberAVB3,2/2/9SeriesAVBProduct Description2x115V // 2x9V - 3.2VASpecifications
Specifications VA Rating 3.2 VA Primary Voltage 120 V Secondary Voltage 12 V Termination Pins Insulation Class Class B Temperature Range (F) 122 °F Type Safety Isolating AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FL10/12Block Transformers, FL SeriesItem NumberFL10/12MFG Item NumberFL10/12SeriesFLProduct DescriptionPCB Transformer flatSpecifications
Specifications VA Rating 10 VA Primary Voltage 120 V Secondary Voltage 12 V Termination Pins Insulation Class Class E Temperature Range (F) 104 °F Type Safety Isolating AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FL10/15Block Transformers, FL SeriesItem NumberFL10/15MFG Item NumberFL10/15SeriesFLProduct DescriptionPCB Transformer flatSpecifications
Specifications VA Rating 10 VA Primary Voltage 120 V Secondary Voltage 24 V Termination Pins Insulation Class Class E Temperature Range (F) 104 °F Type Mains AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FL10/18Block Transformers, FL SeriesItem NumberFL10/18MFG Item NumberFL10/18SeriesFLProduct DescriptionPCB Transformer flatSpecifications
Specifications VA Rating 10 VA Primary Voltage 120 V Secondary Voltage 24 V Termination Pins Insulation Class Class E Temperature Range (F) 104 °F Type Mains AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FL10/24Block Transformers, FL SeriesItem NumberFL10/24MFG Item NumberFL10/24SeriesFLProduct DescriptionPCB Transformer flatSpecifications
Specifications VA Rating 10 VA Primary Voltage 120 V Secondary Voltage 24 V Termination Pins Insulation Class Class E Temperature Range (F) 104 °F Type Mains AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FL10/5Block Transformers, FL SeriesItem NumberFL10/5MFG Item NumberFL10/5SeriesFLProduct DescriptionPCB Transformer flatSpecifications
Specifications VA Rating 10 VA Primary Voltage 120 V Secondary Voltage 6 V Termination Pins Insulation Class Class E Temperature Range (F) 104 °F Type Mains AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FL10/6Block Transformers, FL SeriesItem NumberFL10/6MFG Item NumberFL10/6SeriesFLProduct DescriptionPCB Transformer flatSpecifications
Specifications VA Rating 10 VA Primary Voltage 120 V Secondary Voltage 6 V Termination Pins Insulation Class Class E Temperature Range (F) 104 °F Type Mains AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FL10/8Block Transformers, FL SeriesItem NumberFL10/8MFG Item NumberFL10/8SeriesFLProduct DescriptionPCB Transformer flatSpecifications
Specifications VA Rating 10 VA Primary Voltage 120 V Secondary Voltage 12 V Termination Pins Insulation Class Class E Temperature Range (F) 104 °F Type Mains AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FL10/9Block Transformers, FL SeriesItem NumberFL10/9MFG Item NumberFL10/9SeriesFLProduct DescriptionPCB Transformer flatSpecifications
Specifications VA Rating 10 VA Primary Voltage 120 V Secondary Voltage 12 V Termination Pins Insulation Class Class E Temperature Range (F) 104 °F Type Mains AvailabilityOrder by 5:00 PM ET and your package will ship the same day.