The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
40B-48-4-10-RR-0-2-0
Product Description
40B-48-4-10-RR-0-2-0 Indicator
Specifications
Specifications
Max Input Signal
Strain Gauge 350 Ohms
Display Digits
4
Power Supply
11-27 VAC/DC
Nominal Size
1/16 DIN
Analog Output
4-20 mA
Communication
None
Accuracy
0.2 %
Operating Temperature
32-122 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
40B-48-4-01-RR-0-0-0
Product Description
40B-48-4-01-RR-0-0-0 Indicator
Specifications
Specifications
Max Input Signal
Strain Gauge 350 Ohms
Display Digits
4
Power Supply
11-27 VAC/DC
Nominal Size
1/16 DIN
Analog Output
None
Communication
None
Accuracy
0.2 %
Operating Temperature
32-122 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
40B-48-4-01-RR-0-0-1
Product Description
40B-48-4-01-RR-0-0-1 Indicator
Specifications
Specifications
Max Input Signal
Strain Gauge 350 Ohms
Display Digits
4
Power Supply
100-240 VAC/DC
Nominal Size
1/16 DIN
Analog Output
None
Communication
None
Accuracy
0.2 %
Operating Temperature
32-122 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
40B-48-4-10-RR-0-0-0
Product Description
40B-48-4-10-RR-0-0-0 Indicator
Specifications
Specifications
Max Input Signal
Strain Gauge 350 Ohms
Display Digits
4
Power Supply
11-27 VAC/DC
Nominal Size
1/16 DIN
Analog Output
None
Communication
None
Accuracy
0.2 %
Operating Temperature
32-122 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
40B-48-4-10-RR-0-0-1
Product Description
40B-48-4-10-RR-0-0-1 Indicator
Specifications
Specifications
Max Input Signal
Strain Gauge 350 Ohms
Display Digits
4
Power Supply
100-240 VAC/DC
Nominal Size
1/16 DIN
Analog Output
None
Communication
None
Accuracy
0.2 %
Operating Temperature
32-122 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
40B-48-4-10-RR-0-2-1
Product Description
40B-48-4-10-RR-0-2-1 Indicator
Specifications
Specifications
Max Input Signal
Strain Gauge 350 Ohms
Display Digits
4
Power Supply
100-240 VAC/DC
Nominal Size
1/16 DIN
Analog Output
4-20 mA
Communication
None
Accuracy
0.2 %
Operating Temperature
32-122 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
40B-48-4-10-RR-R-0-1
Product Description
40B-48-4-10-RR-R-0-1 Indicator
Specifications
Specifications
Max Input Signal
Strain Gauge 350 Ohms
Display Digits
4
Power Supply
100-240 VAC/DC
Nominal Size
1/16 DIN
Analog Output
None
Communication
None
Accuracy
0.2 %
Operating Temperature
32-122 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
40B-48-4-15-RR-0-0-0
Product Description
40B-48-4-15-RR-0-0-0 Indicator
Specifications
Specifications
Max Input Signal
Strain Gauge 350 Ohms
Display Digits
4
Power Supply
11-27 VAC/DC
Nominal Size
1/16 DIN
Analog Output
None
Communication
None
Accuracy
0.2 %
Operating Temperature
32-122 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
40B-48-4-24-RR-0-0-1
Product Description
40B-48-4-24-RR-0-0-1 Indicator
Specifications
Specifications
Max Input Signal
Strain Gauge 350 Ohms
Display Digits
4
Power Supply
100-240 VAC/DC
Nominal Size
1/16 DIN
Analog Output
None
Communication
None
Accuracy
0.2 %
Operating Temperature
32-122 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
40B-48-4-24-RR-0-2-0
Product Description
40B-48-4-24-RR-0-2-0 Indicator
Specifications
Specifications
Max Input Signal
Strain Gauge 350 Ohms
Display Digits
4
Power Supply
11-27 VAC/DC
Nominal Size
1/16 DIN
Analog Output
4-20 mA
Communication
None
Accuracy
0.2 %
Operating Temperature
32-122 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Panel Meters & Gauges
Manufacturer
Gefran
Product Series
40B48
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved