-
F005156Gefran Transducers, CU SeriesItem NumberF005156MFG Item NumberF005156SeriesCUProduct DescriptionCU-K1C 2130X000X00Specifications
Specifications Nominal Supply Voltage 10 VDC Accuracy 0.2 % Nominal Input Resistance 350 Ohm IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
F005161Gefran Transducers, CU SeriesItem NumberF005161MFG Item NumberF005161SeriesCUProduct DescriptionLoad Cell CU-K5C 2130X000X00Specifications
Specifications Nominal Supply Voltage 10 VDC Accuracy 0.2 % Nominal Input Resistance 350 Ohm IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
F005165Gefran Transducers, CU SeriesItem NumberF005165MFG Item NumberF005165SeriesCUProduct DescriptionLoad Cell CU-K1M 2130X000X00Specifications
Specifications Nominal Supply Voltage 10 VDC Accuracy 0.2 % Nominal Input Resistance 350 Ohm IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Max Load