The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
2561005PG2M22C
MFG Item Number
2561005PG2M22C
Product Description
Gauge Pressure Transducer, 0-5
Specifications
Specifications
Type
Gauge
Pressure Range (Gauge)
0-5 psi
Input
9-30 VDC
Output
0.1-5.1 VDC
Electrical Connection
Two 1/2 in Internal Conduit Ports
Temperature Range
'-40-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2561006BC2M11
MFG Item Number
2561006BC2M11
Product Description
Pressure Transducer
Specifications
Specifications
Type
Gauge
Pressure Range (Gauge)
0-6 bar
Input
9-30 VDC
Output
4-20 mA
Electrical Connection
Two 1/2 in Internal Conduit Ports
Temperature Range
'-40-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2561006BG4M11
MFG Item Number
2561006BG4M11
Product Description
Gauge Pressure Transducer, 0 to 6
Specifications
Specifications
Type
Gauge
Pressure Range (Gauge)
0-6 bar
Input
9-30 VDC
Output
4-20 mA
Electrical Connection
Two 1/2 in Internal Conduit Ports
Temperature Range
'-40-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2561004BC4M11
MFG Item Number
2561004BC4M11
Product Description
Pressure Transducer
Specifications
Specifications
Type
Gauge
Pressure Range (Gauge)
0-4 bar
Input
9-30 VDC
Output
4-20 mA
Electrical Connection
Two 1/2 in Internal Conduit Ports
Temperature Range
'-40-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2561004BG2M11
MFG Item Number
2561004BG2M11
Product Description
Gauge Pressure Transducer, 0 to 4
Specifications
Specifications
Type
Gauge
Pressure Range (Gauge)
0-4 bar
Input
9-30 VDC
Output
4-20 mA
Electrical Connection
Two 1/2 in Internal Conduit Ports
Temperature Range
'-40-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2561004BG2M11C
MFG Item Number
2561004BG2M11C
Product Description
Gauge Pressure Transducer, 0 to 4
Specifications
Specifications
Type
Gauge
Pressure Range (Gauge)
0-4 bar
Input
9-30 VDC
Output
4-20 mA
Electrical Connection
Two 1/2 in Internal Conduit Ports
Temperature Range
'-40-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2561004BG4M11
MFG Item Number
2561004BG4M11
Product Description
Gauge Pressure Transducer, 0 to 4
Specifications
Specifications
Type
Gauge
Pressure Range (Gauge)
0-4 bar
Input
9-30 VDC
Output
4-20 mA
Electrical Connection
Two 1/2 in Internal Conduit Ports
Temperature Range
'-40-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2561004BG4M11C
MFG Item Number
2561004BG4M11C
Product Description
Gauge Pressure Transducer, 0 to 4
Specifications
Specifications
Type
Gauge
Pressure Range (Gauge)
0-4 bar
Input
9-30 VDC
Output
4-20 mA
Electrical Connection
Two 1/2 in Internal Conduit Ports
Temperature Range
'-40-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2561004GG2M11
MFG Item Number
2561004GG2M11
Product Description
Pressure Transducer
Specifications
Specifications
Type
Gauge
Input
9-30 VDC
Output
4-20 mA
Electrical Connection
Two 1/2 in Internal Conduit Ports
Temperature Range
'-40-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2561001BG2M11
MFG Item Number
2561001BG2M11
Product Description
Gauge Pressure Transducer, 0 to 1
Specifications
Specifications
Type
Gauge
Input
9-30 VDC
Output
4-20 mA
Electrical Connection
Two 1/2 in Internal Conduit Ports
Temperature Range
'-40-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Transducers
Manufacturer
Setra
Product Series
256
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved