The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FG-7008
Shimpo Instruments Force Gauges, FG-7000 Series
Product Description
110 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
110 lbs
Capacity (N)
500 N
Capacity (Kg)
50 kg
Capacity (oz)
1,800 oz
Resolution (lbs)
0.01 lbs
Resolution (N)
0.05 N
Resolution (Kg)
0.005 kg
Resolution (oz)
0.5 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
1,000 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FG-7009
Shimpo Instruments Force Gauges, FG-7000 Series
Product Description
220 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
220 lbs
Capacity (N)
1,000 N
Capacity (Kg)
100 kg
Capacity (oz)
3,500 oz
Resolution (lbs)
0.05 lbs
Resolution (N)
0.1 N
Resolution (Kg)
0.01 kg
Resolution (oz)
1 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
10 Hz
Memory
1,000 Data
Power
3.6 VDC
Housing Material
Aluminum
Operating Temperature
14-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGE-0.5X
Shimpo Instruments Force Gauges, FGE Series
Product Description
Force Gauge, No Data Outputs
Specifications
Specifications
Capacity (lbs)
0.5 lbs
Capacity (N)
2 N
Capacity (Kg)
0.2 kg
Capacity (oz)
8 oz
Resolution (lbs)
0.001 lbs
Resolution (N)
0.001 N
Resolution (Kg)
0.0001 kg
Resolution (oz)
0.01 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Obsolete Item No Longer Available
FGE-0.5XY
Shimpo Instruments Force Gauges, FGE Series
MFG Item Number
FGE-0.5XY
Product Description
220 lb (100 kg) Capacity Compact,
Specifications
Specifications
Capacity (N)
2 N
Capacity (Kg)
0.2 kg
Capacity (oz)
8 oz
Resolution (N)
0.001 N
Resolution (Kg)
0.0001 kg
Resolution (oz)
0.01 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGE-100X
Shimpo Instruments Force Gauges, FGE Series
Product Description
Force Gauge, No Data Outputs
Specifications
Specifications
Capacity (lbs)
100 lbs
Capacity (N)
500 N
Capacity (Kg)
50 kg
Resolution (lbs)
0.1 lbs
Resolution (N)
0.1 N
Resolution (Kg)
0.01 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Obsolete Item No Longer Available
FGE-10X
Shimpo Instruments Force Gauges, FGE Series
Product Description
Force Gauge, No Data Outputs
Specifications
Specifications
Capacity (lbs)
10 lbs
Capacity (N)
50 N
Capacity (Kg)
5 kg
Resolution (lbs)
0.01 lbs
Resolution (N)
0.01 N
Resolution (Kg)
0.001 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Obsolete Item No Longer Available
FGE-10XY
Shimpo Instruments Force Gauges, FGE Series
Product Description
5 lb (2 kg) Capacity Digital Fore
Specifications
Specifications
Capacity (lbs)
10 lbs
Capacity (N)
50 N
Capacity (Kg)
5 kg
Resolution (lbs)
0.01 lbs
Resolution (N)
0.01 N
Resolution (Kg)
0.001 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGE-1X
Shimpo Instruments Force Gauges, FGE Series
Product Description
Force Gauge, No Data Outputs,
Specifications
Specifications
Capacity (lbs)
1 lbs
Capacity (N)
5 N
Capacity (Kg)
0.5 kg
Capacity (oz)
16 oz
Resolution (lbs)
0.001 lbs
Resolution (N)
0.001 N
Resolution (Kg)
0.0001 kg
Resolution (oz)
0.01 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Obsolete Item No Longer Available
FGE-1XY
Shimpo Instruments Force Gauges, FGE Series
Product Description
0.5 lb (200 g) Capacity Digital
Specifications
Specifications
Capacity (N)
5 N
Capacity (Kg)
0.5 kg
Capacity (oz)
16 oz
Resolution (N)
0.001 N
Resolution (Kg)
0.0001 kg
Resolution (oz)
0.01 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGE-200XY
Shimpo Instruments Force Gauges, FGE Series
MFG Item Number
FGE-200XY
Product Description
100 lb (50 kg) Capacity Digital
Specifications
Specifications
Capacity (lbs)
200 lbs
Capacity (N)
1,000 N
Capacity (Kg)
100 kg
Resolution (lbs)
0.1 lbs
Resolution (N)
1 N
Resolution (Kg)
0.01 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Force Gauges As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved