The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
953A-C4-0060-X-D5-E-X
MFG Item Number
953A-C4-0060-X-D5-E-X
Product Description
Transducer
Specifications
Specifications
Stroke Length
6 "
Output Type
4~20 mA
Null Dimension
2 "
Dead Band
5 "
IP Rating
IP68
Transducer Style
Magnetostrictive
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
953A-C4-0240-X-X-S-X
MFG Item Number
953A-C4-0240-X-X-S-X
Product Description
VMAX ldt, 4 to 20mA output, 24in.stroke
Specifications
Specifications
Stroke Length
24 "
Output Type
4~20 mA
Null Dimension
2 "
Dead Band
2.5 "
IP Rating
IP68
Transducer Style
Magnetostrictive
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
953A-C4-1440-X-X-S-X
MFG Item Number
953A-C4-1440-X-X-S-X
Product Description
Tranducer, Analog, 4-20ma, 144in.
Specifications
Specifications
Stroke Length
144 "
Output Type
4~20 mA
Null Dimension
2 "
Dead Band
2.5 "
IP Rating
IP68
Transducer Style
Magnetostrictive
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
953A-C4-1710-X-X-S-X
MFG Item Number
953A-C4-1710-X-X-S-X
Product Description
Transducer, Analog, 4-20ma, 171in.
Specifications
Specifications
Stroke Length
171 "
Output Type
4~20 mA
Null Dimension
2 "
Dead Band
2.5 "
IP Rating
IP68
Transducer Style
Magnetostrictive
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
953A-V0-0060-X-X-S-X
MFG Item Number
953A-V0-0060-X-X-S-X
Product Description
Transducer
Specifications
Specifications
Stroke Length
6 "
Output Type
0~10 VDC
Null Dimension
2 "
Dead Band
2.5 "
IP Rating
IP68
Transducer Style
Magnetostrictive
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
953A-V0-0080-X-X-S-X
MFG Item Number
953A-V0-0080-X-X-S-X
Product Description
Transducer
Specifications
Specifications
Stroke Length
8 "
Output Type
0~10 VDC
Null Dimension
2 "
Dead Band
2.5 "
IP Rating
IP68
Transducer Style
Magnetostrictive
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
953A-V0-0420-X-D5-S-X
MFG Item Number
953A-V0-0420-X-D5-S-X
Product Description
TRANSDUCER
Specifications
Specifications
Stroke Length
42 "
Output Type
0~10 VDC
Null Dimension
2 "
Dead Band
5 "
IP Rating
IP68
Transducer Style
Magnetostrictive
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
953A-V1-0220-X-X-S-X
MFG Item Number
953A-V1-0220-X-X-S-X
Product Description
Linear Displacement Transducer
Specifications
Specifications
Stroke Length
22 "
Output Type
10~0 VDC
Null Dimension
2 "
Dead Band
2.5 "
IP Rating
IP68
Transducer Style
Magnetostrictive
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
953AC4-0120-N1.5-X-E-X
MFG Item Number
953AC4-0120-N1.5-X-E-X
Specifications
Specifications
Stroke Length
12 "
Output Type
4~20 mA
Null Dimension
1.5 "
Dead Band
2.5 "
IP Rating
IP68
Transducer Style
Magnetostrictive
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
953AC41120N7D2.5EX
MFG Item Number
953AC41120N7D2.5EX
Product Description
Linear Tranducer, 4-20ma, 112in.Stroke
Specifications
Specifications
Stroke Length
112 "
Output Type
4~20 mA
Null Dimension
7 "
Dead Band
2.5 "
IP Rating
IP68
Transducer Style
Magnetostrictive
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved