Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 96

Set Ascending Direction
  1. FN-1-100
    FN-1-100
    Crompton Instruments Shunts, FN Series
    Item Number
    FN-1-100
    MFG Item Number
    CI-FN1100
    Series
    FN
    Product Description
    Shunt, 1A, 100mV
    Specifications
    Specifications
    Output (mV) 100 mVDC
    Amperes 1 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FN-500-100
    FN-500-100
    Crompton Instruments Shunts, FN Series
    Item Number
    FN-500-100
    MFG Item Number
    CI-FN500100
    Series
    FN
    Product Description
    Shunt, 500A, 100mV
    Specifications
    Specifications
    Output (mV) 100 mVDC
    Amperes 500 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. FN-100-50
    FN-100-50
    Crompton Instruments Shunts, FN Series
    Item Number
    FN-100-50
    MFG Item Number
    CI-FN10050
    Series
    FN
    Product Description
    Shunt, 100A, 50mV
    Specifications
    Specifications
    Output (mV) 50 mVDC
    Amperes 100 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. TM-20-50
    TM-20-50
    Crompton Instruments Shunts, TM Series
    Item Number
    TM-20-50
    MFG Item Number
    CI-TM2050
    Series
    TM
    Product Description
    Shunt, 20A, 50mV, Lightweight
    Specifications
    Specifications
    Output (mV) 50 mVDC
    Amperes 20 A
    Increase
    Decrease
    Availability
  5. TM-75-50
    TM-75-50
    Crompton Instruments Shunts, TM Series
    Item Number
    TM-75-50
    MFG Item Number
    CI-TM7550
    Series
    TM
    Product Description
    Shunt, 75A, 50mV, Lightweight
    Specifications
    Specifications
    Output (mV) 50 mVDC
    Amperes 75 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. TM-1000-50
    TM-1000-50
    Crompton Instruments Shunts, TM Series
    Item Number
    TM-1000-50
    MFG Item Number
    CI-TM100050
    Series
    TM
    Product Description
    Shunt, 1000A, 50mV, Lightweight
    Specifications
    Specifications
    Output (mV) 50 mVDC
    Amperes 1,000 A
    Increase
    Decrease
    Availability
  7. TM-30-50
    TM-30-50
    Crompton Instruments Shunts, TM Series
    Item Number
    TM-30-50
    MFG Item Number
    CI-TM3050
    Series
    TM
    Product Description
    Shunt, 30A, 50mV, Lightweight
    Specifications
    Specifications
    Output (mV) 50 mVDC
    Amperes 30 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. FN-15-100
    FN-15-100
    Crompton Instruments Shunts, FN Series
    Item Number
    FN-15-100
    MFG Item Number
    CI-FN15100
    Series
    FN
    Product Description
    Shunt, 15A, 100mV
    Specifications
    Specifications
    Output (mV) 100 mVDC
    Amperes 15 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. FN-10-100
    FN-10-100
    Crompton Instruments Shunts, FN Series
    Item Number
    FN-10-100
    MFG Item Number
    CI-FN10100
    Series
    FN
    Product Description
    Shunt, 10A, 100mV
    Specifications
    Specifications
    Output (mV) 100 mVDC
    Amperes 10 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. A30A50
    A30A50
    Ram Meter Shunts
    Item Number
    A30A50
    MFG Item Number
    A30A50
    Product Description
    Shunt, 30A, 50mV, Series A
    Specifications
    Specifications
    Output (mV) 50 mVDC
    Amperes 30 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Shunts

A shunt is a device used to pass around a point in a circuit by creating a low resistance path. Shunts also allow for current or voltage to be measured when the current on a DC line is high enough to damage devices directly connected to the line.

The resistive element is placed directly on the DC line in series and provides low enough resistance as to not to impede or disrupt the flow of current, but just enough so that a range can be sampled.

Shunts are also place inline with sensitive equipment like PLCs or current monitoring devices, and provide a specific effect if the current is higher or lower than desired. Current that is too high, for example, can be diverted away from the controller to prevent a short or overload fault.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved