The store will not work correctly when cookies are disabled.
-
BT5-T4-25G-P
Barksdale Control Products Transducers, BTX Series
MFG Item Number
BT5-T4-25G-P
Product Description
4-20 mA output, M12 connector, 0-5
Specifications
Specifications
Type |
Gauge |
Accuracy |
0.25 % |
Pressure Range (Gauge) |
0-5 psi |
Input |
8-33 VDC |
Output |
4-20 mA |
Electrical Connection |
M12 Connector |
NEMA Rating |
NEMA 4X |
Temperature Range |
'-40-212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BT3-T4-13G-P
Barksdale Control Products Transducers, BTX Series
MFG Item Number
BT3-T4-13G-P
Product Description
1-5 VDC output, M12 connector,
Specifications
Specifications
Type |
Gauge |
Accuracy |
0.25 % |
Pressure Range (Gauge) |
0-3,000 psi |
Input |
7-33 VDC |
Output |
1-5 VDC |
Electrical Connection |
M12 Connector |
NEMA Rating |
NEMA 4X |
Temperature Range |
'-40-212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BT5-T4-04G-P
Barksdale Control Products Transducers, BTX Series
MFG Item Number
BT5-T4-04G-P
Product Description
4-20 mA output, M12 connector,
Specifications
Specifications
Type |
Gauge |
Accuracy |
0.25 % |
Pressure Range (Gauge) |
0-100 psi |
Input |
8-33 VDC |
Output |
4-20 mA |
Electrical Connection |
M12 Connector |
NEMA Rating |
NEMA 4X |
Temperature Range |
'-40-212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BT3-T4-07G-C
Barksdale Control Products Transducers, BTX Series
MFG Item Number
BT3-T4-07G-C
Product Description
1-5 VDC output, M12 connector,
Specifications
Specifications
Type |
Gauge |
Accuracy |
0.5 % |
Pressure Range (Gauge) |
0-300 psi |
Input |
7-33 VDC |
Output |
1-5 VDC |
Electrical Connection |
M12 Connector |
NEMA Rating |
NEMA 4X |
Temperature Range |
'-40-212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BT3-H3-03G-P
Barksdale Control Products Transducers, BTX Series
MFG Item Number
BT3-H3-03G-P
Product Description
1-5 VDC output, 1 meter cable, 0-50
Specifications
Specifications
Type |
Gauge |
Accuracy |
0.25 % |
Pressure Range (Gauge) |
0-50 psi |
Input |
7-33 VDC |
Output |
1-5 VDC |
Electrical Connection |
Cable |
Electrical Wire Length |
3.3 ' |
NEMA Rating |
NEMA 4X |
Temperature Range |
'-40-212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BT5-H3-05G-C
Barksdale Control Products Transducers, BTX Series
MFG Item Number
BT5-H3-05G-C
Product Description
4-20 mA output, 1 meter cable,
Specifications
Specifications
Type |
Gauge |
Accuracy |
0.5 % |
Pressure Range (Gauge) |
0-150 psi |
Input |
8-33 VDC |
Output |
4-20 mA |
Electrical Connection |
Cable |
Electrical Wire Length |
3.3 ' |
NEMA Rating |
NEMA 4X |
Temperature Range |
'-40-212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BT5-H3-07G-C
Barksdale Control Products Transducers, BTX Series
MFG Item Number
BT5-H3-07G-C
Product Description
4-20 mA output, 1 meter cable,
Specifications
Specifications
Type |
Gauge |
Accuracy |
0.5 % |
Pressure Range (Gauge) |
0-300 psi |
Input |
8-33 VDC |
Output |
4-20 mA |
Electrical Connection |
Cable |
Electrical Wire Length |
3.3 ' |
NEMA Rating |
NEMA 4X |
Temperature Range |
'-40-212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
621-100-1-1-2-6
MFG Item Number
621-100-1-1-2-6
Product Description
Hazardous Rated Pressure Transmitter
Specifications
Specifications
Type |
Pressure Transmitter |
Accuracy |
0.25 % |
Pressure Range (Gauge) |
0-100 psi |
Input |
10-30 VDC |
Output |
4-20 mA |
Electrical Connection |
1/2 in NPT Male |
Electrical Wire Length |
6 ' |
IP Rating |
IP67 |
Temperature Range |
32-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
621-300-1-1-2-6
MFG Item Number
621-300-1-1-2-6
Product Description
Hazardous Rated Pressure Transmitter
Specifications
Specifications
Type |
Pressure Transmitter |
Accuracy |
0.25 % |
Pressure Range (Gauge) |
0-300 psi |
Input |
10-30 VDC |
Output |
4-20 mA |
Electrical Connection |
1/2 in NPT Male |
Electrical Wire Length |
6 ' |
IP Rating |
IP67 |
Temperature Range |
32-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
300-200-1-1-2-8
MFG Item Number
300-200-1-1-2-8
Product Description
Pressure Transmitter, 0 psig to 200
Specifications
Specifications
Accuracy |
0.5 % |
Pressure Range (Gauge) |
0-200 psi |
Input |
8-30 VDC |
Output |
4-20 mA |
Electrical Connection |
DIN EN 175301-803 Form A |
Temperature Range |
32-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved