The store will not work correctly when cookies are disabled.
-
Item Number
100-100-1-1-2-7
MFG Item Number
100-100-1-1-2-7
Product Description
Pressure Transmitter, Wetted
Specifications
Specifications
Accuracy |
0.5 % |
Pressure Range (Gauge) |
0-100 psi |
Input |
10-30 VDC |
Output |
4-20 mA |
Electrical Connection |
DIN EN 175301-803 Form C |
IP Rating |
IP65 |
Temperature Range |
-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
100-150-1-1-2-7
MFG Item Number
100-150-1-1-2-7
Product Description
Pressure Transmitter, Wetted
Specifications
Specifications
Accuracy |
0.5 % |
Pressure Range (Gauge) |
0-150 psi |
Input |
10-30 VDC |
Output |
4-20 mA |
Electrical Connection |
DIN EN 175301-803 Form C |
IP Rating |
IP65 |
Temperature Range |
-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
100-200-1-1-2-7
MFG Item Number
100-200-1-1-2-7
Product Description
Pressure Transmitter, Wetted
Specifications
Specifications
Accuracy |
0.5 % |
Pressure Range (Gauge) |
0-200 psi |
Input |
10-30 VDC |
Output |
4-20 mA |
Electrical Connection |
DIN EN 175301-803 Form C |
IP Rating |
IP65 |
Temperature Range |
-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
100-300-1-1-2-7
MFG Item Number
100-300-1-1-2-7
Product Description
Pressure Transmitter, Wetted
Specifications
Specifications
Accuracy |
0.5 % |
Pressure Range (Gauge) |
0-300 psi |
Input |
10-30 VDC |
Output |
4-20 mA |
Electrical Connection |
DIN EN 175301-803 Form C |
IP Rating |
IP65 |
Temperature Range |
-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
100-500-1-1-2-7
MFG Item Number
100-500-1-1-2-7
Product Description
Pressure Transmitter, Wetted
Specifications
Specifications
Accuracy |
0.5 % |
Pressure Range (Gauge) |
0-500 psi |
Input |
10-30 VDC |
Output |
4-20 mA |
Electrical Connection |
DIN EN 175301-803 Form C |
IP Rating |
IP65 |
Temperature Range |
-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
300-3000-1-1-2-8
MFG Item Number
300-3000-1-1-2-8
Product Description
Pressure Transmitter, 0 psig to
Specifications
Specifications
Accuracy |
0.5 % |
Pressure Range (Gauge) |
0-3,000 psi |
Input |
8-30 VDC |
Output |
4-20 mA |
Electrical Connection |
DIN EN 175301-803 Form A |
Temperature Range |
32-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
300-500-1-1-2-8
MFG Item Number
300-500-1-1-2-8
Product Description
Pressure Transmitter, 0 psig to 500
Specifications
Specifications
Accuracy |
0.5 % |
Pressure Range (Gauge) |
0-500 psi |
Input |
8-30 VDC |
Output |
4-20 mA |
Electrical Connection |
DIN EN 175301-803 Form A |
Temperature Range |
32-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
100-500-1-1-2-25
MFG Item Number
100-500-1-1-2-25
Product Description
Pressure Transmitter, Wetted
Specifications
Specifications
Accuracy |
0.5 % |
Pressure Range (Gauge) |
0-500 psi |
Input |
10-30 VDC |
Output |
4-20 mA |
Electrical Connection |
DIN EN 175301-803 Form C |
IP Rating |
IP65 |
Temperature Range |
-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
100-500-1-1-2-3
MFG Item Number
100-500-1-1-2-3
Product Description
Pressure Transmitter, Wetted
Specifications
Specifications
Accuracy |
0.5 % |
Pressure Range (Gauge) |
0-500 psi |
Input |
10-30 VDC |
Output |
4-20 mA |
Electrical Connection |
6-Pin Bayonet |
IP Rating |
IP65 |
Temperature Range |
-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BSP00Z3
Balluff Transducers, Transducers Series
Product Description
BSP V010-GV009-P00S2B-S4
Specifications
Specifications
Accuracy |
0.50% |
Pressure Range (Gauge) |
'-1-10 bar |
Input |
18-30 VDC |
Electrical Connection |
M12 Connector |
IP Rating |
IP67 |
Temperature Range |
'-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved