The store will not work correctly when cookies are disabled.
-
21043-81
Deltrol Controls Relays, 375 Series
Product Description
RELAY, 3PDT, 30A, 12VDC, ENCL,
Specifications
Specifications
Published Coil Voltage |
12 VDC |
Contacts |
3PDT |
Termination |
PCB Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
11 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
30 A |
Nominal Coil Voltage |
12 VDC |
Max Current |
30 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
405C100F2X
ATC-Automatic Timing & Control Relays, 405C Series
MFG Item Number
405C-100-F-2-X
Product Description
Timer 1/10 Sec/Min/Hr Interval
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Status Indicator |
LED |
Adjustment Operator |
Dial |
Max Time |
10 Hrs |
Time Range (10Hours) |
0-1 |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V100
Veris Industries Relays, 100 Series
Product Description
Enclosed Relay, SPDT, 10A,
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Panel |
Termination |
Wire Lead |
Operating Temperature |
-29-140 °F |
Humidity Range |
10-90% (Noncondensing) |
Wire Size |
14 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket, DIN/Surface Mount, Finger-
Specifications
Specifications
Number of Connections |
11 |
Max Voltage |
300 V |
Max Current |
10 A |
Mounting Style |
DIN Rail |
Touch Safe |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Relay socket with relay and status
Specifications
Specifications
Max Voltage |
250 V |
Max Current |
8 A |
Mounting Style |
DIN Rail |
Touch Safe |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RH2B-ULC-DC24
MFG Item Number
RH2B-ULCDC24V
Product Description
RELAY, DPDT, 10A, 24VDC W/ LIGHT &
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
Yes |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7.5 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RH1B-UAC120V
Product Description
Relay, SPDT, 10A, 120VAC Coil
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RH2B-UL-AC120
MFG Item Number
RH2B-ULAC110-120V
Product Description
RELAY, DPDT, 10A, 120VAC COIL, 8 PIN
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7.5 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GT3W-A11AF20N
MFG Item Number
GT3W-A11AF20N
Product Description
Time Delay Relay, DPDT, 5A, 120VAC,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Status Indicator |
LED |
Max Time |
6 Hrs |
Coil Voltage |
100-240 VAC |
Contact Rating (A) |
5 A |
Termination |
8 Pin |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20238-83
Deltrol Controls Relays, 900 Series
Product Description
Relay, SPST-NO-DM, 30A, 120VAC, Open
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
1NO-DM |
Mounting |
Surface |
Termination |
Screw Terminals |
Enclosure |
Open Frame |
Number of Electrical Connections |
4 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
30 A |
Rating @ 120 VAC |
30 A |
Rating @ 220/240/277 VAC |
30 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
30 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved