The store will not work correctly when cookies are disabled.
-
V100
Veris Industries Relays, 100 Series
Product Description
Enclosed Relay, SPDT, 10A,
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Panel |
Termination |
Wire Lead |
Operating Temperature |
-29-140 °F |
Humidity Range |
10-90% (Noncondensing) |
Wire Size |
14 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIBU1C
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay, SPDT, 10A,
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB21CDC
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed pilot relay, Class2 Dry
Specifications
Specifications
Type |
Enclosed Dry Contact Relay |
Current |
10 A |
Voltage |
120-277 VAC |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB2421B
Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 20Amp SPDT
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
20 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIBU1S
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 10Amp SPST
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
1NO |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIBD01BDC
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
MFG Item Number
RIBD01BDC
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 20A SPDT 120Vac
Specifications
Specifications
Type |
Enclosed Dry Contact Relay |
Current |
20 A |
Voltage |
120 VAC |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB12P
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 20Amp DPDT 12Vac/dc
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
20 A |
Voltage |
12 VAC/VDC |
Number of Electrical Connections |
1 |
Contact Type |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB2401B
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 20Amp SPDT
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
20 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIBH1C
Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Relay, SPDT, 10A, 10-30VAC/DC or
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB2401SB
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
MFG Item Number
RIB2401SB
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 20Amp SPST-NO
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
20 A |
Number of Electrical Connections |
1 |
Contact Type |
1NO |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved