The store will not work correctly when cookies are disabled.
-
RIB02P
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 20Amp DPDT 208-277Vac
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
20 A |
Voltage |
208-277 VAC |
Number of Electrical Connections |
1 |
Contact Type |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB02SBDC
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
MFG Item Number
RIB02SBDC
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 20A SPST 208-277Vac
Specifications
Specifications
Type |
Enclosed Dry Contact Relay |
Current |
20 A |
Voltage |
208-277 VAC |
Number of Electrical Connections |
1 |
Contact Type |
1NO |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB04P
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 20Amp DPDT 480Vac
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
20 A |
Voltage |
480 VAC |
Number of Electrical Connections |
1 |
Contact Type |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB12P30
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 30Amp DPDT 12Vac/dc
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
30 A |
Voltage |
12 VAC/VDC |
Number of Electrical Connections |
1 |
Contact Type |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Rib Rib 20A Spdt 24 Vacdc; 208277
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
20 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB24P
Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Relay, DPDT, 20A, 24VAC/DC Coil,
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
20 A |
Voltage |
24 VAC/VDC |
Number of Electrical Connections |
1 |
Contact Type |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB24P30
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Relay, DPDT, 30A, 24VAC/DC Coil,
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
30 A |
Voltage |
24 VAC/VDC |
Number of Electrical Connections |
1 |
Contact Type |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Rib 30Amp Dpdt 24 Vacdc
Specifications
Specifications
Type |
Enclosed Power Relay |
Current |
30 A |
Voltage |
24 VAC/VDC |
Number of Electrical Connections |
1 |
Contact Type |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIBH1C
Johnson Controls Relays
Product Description
Rib10Amp Spdt1030 Vacdc; 208277 Vac
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIBH2C
Johnson Controls Relays
Product Description
Rib 10A 2 Spdt 1030 Vacdc; 208277
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
2 |
Contact Type |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved