The store will not work correctly when cookies are disabled.
-
MFG Item Number
8501KL12V17
Product Description
Relay
Specifications
Specifications
Coil Voltage |
48 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
8 Pin Blade |
Enclosure |
Clear Plastic |
Status Indicator |
No |
Push-to-Test |
No |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
10 A |
Enclosed |
Yes |
Max Current |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
8501KL12V20
Product Description
Relay
Specifications
Specifications
Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
8 Pin Blade |
Enclosure |
Clear Plastic |
Status Indicator |
No |
Push-to-Test |
No |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
10 A |
Enclosed |
Yes |
Max Current |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
8501KL12V24
Product Description
Relay
Specifications
Specifications
Coil Voltage |
240 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
8 Pin Blade |
Enclosure |
Clear Plastic |
Status Indicator |
No |
Push-to-Test |
No |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
10 A |
Enclosed |
Yes |
Max Current |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
8501KL12V35
Product Description
Relay
Specifications
Specifications
Coil Voltage |
6 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
8 Pin Blade |
Enclosure |
Clear Plastic |
Status Indicator |
No |
Push-to-Test |
No |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
10 A |
Enclosed |
Yes |
Max Current |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
8501KL12V36
Product Description
Relay
Specifications
Specifications
Coil Voltage |
12 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
8 Pin Blade |
Enclosure |
Clear Plastic |
Status Indicator |
No |
Push-to-Test |
No |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
10 A |
Enclosed |
Yes |
Max Current |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
8501KLD12V50
Product Description
Relay
Specifications
Specifications
Coil Voltage |
6 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
8 Pin Blade |
Enclosure |
Clear Plastic |
Status Indicator |
No |
Push-to-Test |
No |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
10 A |
Enclosed |
Yes |
Max Current |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
8501KLD12V51
Product Description
Relay
Specifications
Specifications
Coil Voltage |
12 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
8 Pin Blade |
Enclosure |
Clear Plastic |
Status Indicator |
No |
Push-to-Test |
No |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
10 A |
Enclosed |
Yes |
Max Current |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
8501KLD12V53
Product Description
Relay
Specifications
Specifications
Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
8 Pin Blade |
Enclosure |
Clear Plastic |
Status Indicator |
No |
Push-to-Test |
No |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
10 A |
Enclosed |
Yes |
Max Current |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
8501KLD12V56
Product Description
Relay
Specifications
Specifications
Coil Voltage |
48 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
8 Pin Blade |
Enclosure |
Clear Plastic |
Status Indicator |
No |
Push-to-Test |
No |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
10 A |
Enclosed |
Yes |
Max Current |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
8501KLD12V60
Product Description
Relay
Specifications
Specifications
Coil Voltage |
110 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
8 Pin Blade |
Enclosure |
Clear Plastic |
Status Indicator |
No |
Push-to-Test |
No |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
10 A |
Enclosed |
Yes |
Max Current |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved