Categories
Robotics
AGVs
Navigation Sensors
Power Management
-
FIM2360TSRoboteQ AGVs, FIM SeriesItem NumberFIM2360TSMFG Item NumberFIM2360TSSeriesFIMProduct DescriptionAC Induction Motor Controller,Specifications
Specifications Max Voltage 60 V No. of Channels 1 Max Current per Channel 120 A Continuous Channel Current 80 A Field Oriented Control Yes Rotor Sensor Encoder AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FIM2360TRoboteQ AGVs, FIM SeriesItem NumberFIM2360TMFG Item NumberFIM2360TSeriesFIMProduct DescriptionAC Induction Motor Controller, DualSpecifications
Specifications Max Voltage 60 V No. of Channels 2 Max Current per Channel 60 A Continuous Channel Current 40 A Field Oriented Control Yes Rotor Sensor Encoder AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
No. of Channels
Max Current per Channel
Continuous Channel Current